(S)-3-Amino-3-phenylpropanoic acid ethyl ester hydrochloride, 95%, 98% ee, Thermo Scientific Chemicals
(S)-3-Amino-3-phenylpropanoic acid ethyl ester hydrochloride, 95%, 98% ee, Thermo Scientific Chemicals
Thermo Scientific Chemicals

(S)-3-Amino-3-phenylpropanoic acid ethyl ester hydrochloride, 95%, 98% ee, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
1 g
25 g
Catalog number 362040010
Price (USD)/ Each
275.00
-
Add to cart
Quantity:
1 g
Request bulk or custom format
Price (USD)/ Each
275.00
Add to cart
(S)-3-Amino-3-phenylpropanoic acid ethyl ester hydrochloride, 95%, 98% ee, Thermo Scientific Chemicals
Catalog number362040010
Price (USD)/ Each
275.00
-
Add to cart
Chemical Identifiers
CAS167834-24-4
SpecificationsSpecification SheetSpecification Sheet
Appearance (Color)White
Infrared spectrumConforms
Enantiomeric excess>=97.5 % (GC)
Appearance (Form)Powder
HPLC>=94 %
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only