Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Capacity | 2 oz., 60 mL |
Capacity (Metric) | 60 mL |
Capacity (English) | 2 oz. |
Color | Translucent |
Description | Narrow-Mouth Packaging Bottles without Closures |
Diameter (Metric) Inner Neck | 14 mm |
Material | HDPE |
No. per Case | 1000 |
No. per Pack | 1000 |
Neck Finish | 20 mm |
Certifications/Compliance | Manufactured in compliance with ISO 13485:2016 quality requirements. Diagnostic Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI. |
Closure Included | No |
Graduated | No |
Mouth | Narrow |
Shape | Round |
Height (Metric) | 85 mm |
Product Type | Narrow Mouth Bottle |
Closure Size | 20-415 mm |
Diameter (Metric) | 37 mm |
Closure Type | Screw Closure (Order Separately) |
Unit Size | Case of 1000 |
Capacity | 1 oz., 30 mL |
Capacity (Metric) | 30 mL |
Capacity (English) | 1 oz. |
Color | Translucent |
Description | Narrow-Mouth Packaging Bottles without Closures |
Diameter (Metric) Inner Neck | 14 mm |
Material | HDPE |
No. per Case | 1000 |
No. per Pack | 1000 |
Neck Finish | 20 mm |
Certifications/Compliance | Manufactured in compliance with ISO 13485:2016 quality requirements. Diagnostic Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI. |
Closure Included | No |
Graduated | No |
Mouth | Narrow |
Shape | Round |
Height (Metric) | 61 mm |
Product Type | Narrow Mouth Bottle |
Closure Size | 20-415 mm |
Diameter (Metric) | 34 mm |
Closure Type | Screw Closure (Order Separately) |
Unit Size | Case of 1000 |
Capacity | 4 oz., 125 mL |
Capacity (Metric) | 125 mL |
Capacity (English) | 4 oz. |
Color | Translucent |
Description | Narrow-Mouth Packaging Bottles without Closures |
Diameter (Metric) Inner Neck | 18 mm |
Material | HDPE |
No. per Case | 500 |
No. per Pack | 500 |
Neck Finish | 24 mm |
Certifications/Compliance | Manufactured in compliance with ISO 13485:2016 quality requirements. Diagnostic Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI. |
Closure Included | Yes |
Mouth | Narrow |
Shape | Round |
Height (Metric) | 101 mm |
Product Type | Narrow Mouth Packer Bottle |
Closure Size | 24-415 mm |
Diameter (Metric) | 50 mm |
Closure Type | Screw Closure (Order Separately) |
Unit Size | Case of 500 |
Capacity | 8 oz., 250 mL |
Capacity (Metric) | 250 mL |
Capacity (English) | 8 oz. |
Color | Translucent |
Description | Narrow-Mouth Packaging Bottles without Closures |
Diameter (Metric) Inner Neck | 18 mm |
Material | HDPE |
No. per Case | 250 |
No. per Pack | 250 |
Neck Finish | 24 mm |
Certifications/Compliance | Manufactured in compliance with ISO 13485:2016 quality requirements. Diagnostic Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI. |
Closure Included | Yes |
Mouth | Narrow |
Shape | Round |
Height (Metric) | 133 mm |
Product Type | Narrow Mouth Packer Bottle |
Height (English) | 5.23 in. |
Closure Size | 24-415 mm |
Diameter (Metric) | 61 mm |
Closure Type | Screw Closure (Order Separately) |
Through the Closure Dispensing | No |
Unit Size | Case of 250 |
Capacity | 16 oz., 500 mL |
Capacity (Metric) | 500 mL |
Capacity (English) | 16 oz. |
Color | Translucent |
Description | Narrow-Mouth Packaging Bottles without Closures |
Diameter (Metric) Inner Neck | 21 mm |
Material | HDPE |
No. per Case | 125 |
No. per Pack | 125 |
Neck Finish | 28 mm |
Certifications/Compliance | Manufactured in compliance with ISO 13485:2016 quality requirements. Diagnostic Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI. |
Closure Included | No |
Graduated | No |
Mouth | Narrow |
Shape | Round |
Height (Metric) | 170 mm |
Product Type | Narrow Mouth Bottle |
Closure Size | 28-415 mm |
Diameter (Metric) | 73 mm |
Closure Type | Screw Closure (Order Separately) |
Unit Size | Case of 125 |
Capacity | 32 oz., 1000 mL |
Capacity (Metric) | 1000 mL |
Capacity (English) | 32 oz. |
Color | Translucent |
Description | Narrow-Mouth Packaging Bottles without Closures |
Diameter (Metric) Inner Neck | 27 mm |
Material | HDPE |
No. per Case | 50 |
No. per Pack | 50 |
Neck Finish | 38 mm |
Certifications/Compliance | Manufactured in compliance with ISO 13485:2016 quality requirements. Diagnostic Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI. |
Closure Included | Yes |
Mouth | Narrow |
Shape | Round |
Height (Metric) | 216 mm |
Product Type | Narrow Mouth Packer Bottle |
Height (English) | 8.5 in. |
Closure Size | 38-430 mm |
Diameter (Metric) | 91 mm |
Closure Type | Screw Closure (Order Separately) |
Through the Closure Dispensing | No |
Unit Size | Case of 50 |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | dimClosureSize | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
362089-0002 | Case of 1000 | 60 mL | 554.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
362089-0001 | Case of 1000 | 30 mL | 461.65 Online price 539.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
362089-0004 | Case of 500 | 125 mL | 287.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
362089-0008 | Case of 250 | 250 mL | 282.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
362089-0016 | Case of 125 | 500 mL | 175.65 Online price 214.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
362089-0032 | Case of 50 | 1000 mL | 87.00 Online price 138.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Ordering Information:
Bottles are bulk packed without closures. Order colored closures separately (Cat. No. 362150).
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.