Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Eliminate spills with Thermo Scientific™ Nalgene™ Colored Polypropylene Closures. These one-piece, linerless closures fit Nalgene™ narrow-mouth 4mL bottles. They feature an integrally molded seal ring and a well-defined closure knurl that makes gripping and capping easy.
Color | Natural |
Description | Nalgene Colored Closures |
Height (Metric) With Closure | 8 mm |
Material | Polypropylene |
No. per Case | 2,000 |
No. per Pack | 2000 |
Packaging | Bulk |
Certifications/Compliance | Manufactured in compliance with ISO 13485:2016 quality requirements. Closures meet FDA CFR21 177.1520 for food and beverage use, USP Class VI. Meet the requirements of light-resistant containers per USP latest edition when used with opaque bottles. |
Closure Included | Yes |
Mouth | Narrow |
Shape | Round |
Height (Metric) | 8 mm |
Product Type | Closure |
For Use With (Equipment) | Nalgene narrow-mouth 4mL bottles |
Height (English) | 0.315 in. |
Closure Liner | Unlined |
Closure Material | Polypropylene |
Closure Size | 13-415 mm |
Diameter (Metric) | 16 mm (Outer) |
Unit Size | Case of 2000 |
Color | Blue |
Description | Nalgene Colored Closures |
Height (Metric) With Closure | 8 mm |
Material | Polypropylene |
No. per Case | 2,000 |
No. per Pack | 2000 |
Packaging | Bulk |
Certifications/Compliance | Manufactured in compliance with ISO 13485:2016 quality requirements. Closures meet FDA CFR21 177.1520 for food and beverage use, USP Class VI. Meet the requirements of light-resistant containers per USP latest edition when used with opaque bottles. |
Closure Included | Yes |
Mouth | Narrow |
Shape | Round |
Height (Metric) | 8 mm |
Product Type | Closure |
For Use With (Equipment) | Nalgene narrow-mouth 4mL bottles |
Height (English) | 0.315 in. |
Closure Liner | Unlined |
Closure Material | Polypropylene |
Closure Size | 13-415 mm |
Diameter (Metric) | 16 mm (Outer) |
Unit Size | Case of 2000 |
Color | Green |
Description | Nalgene Colored Closures |
Height (Metric) With Closure | 8 mm |
Material | Polypropylene |
No. per Case | 2,000 |
No. per Pack | 2000 |
Packaging | Bulk |
Certifications/Compliance | Manufactured in compliance with ISO 13485:2016 quality requirements. Closures meet FDA CFR21 177.1520 for food and beverage use, USP Class VI. Meet the requirements of light-resistant containers per USP latest edition when used with opaque bottles. |
Closure Included | Yes |
Mouth | Narrow |
Shape | Round |
Height (Metric) | 8 mm |
Product Type | Closure |
For Use With (Equipment) | Nalgene narrow-mouth 4mL bottles |
Height (English) | 0.315 in. |
Closure Liner | Unlined |
Closure Material | Polypropylene |
Closure Size | 13-415 mm |
Diameter (Metric) | 16 mm (Outer) |
Unit Size | Case of 2000 |
Color | White |
Description | Nalgene Colored Closures |
Height (Metric) With Closure | 8 mm |
Material | Polypropylene |
No. per Case | 2,000 |
No. per Pack | 2000 |
Packaging | Bulk |
Certifications/Compliance | Manufactured in compliance with ISO 13485:2016 quality requirements. Closures meet FDA CFR21 177.1520 for food and beverage use, USP Class VI. Meet the requirements of light-resistant containers per USP latest edition when used with opaque bottles. |
Closure Included | Yes |
Mouth | Narrow |
Shape | Round |
Height (Metric) | 8 mm |
Product Type | Closure |
For Use With (Equipment) | Nalgene narrow-mouth 4mL bottles |
Height (English) | 0.315 in. |
Closure Liner | Unlined |
Closure Material | Polypropylene |
Closure Size | 13-415 mm |
Diameter (Metric) | 16 mm (Outer) |
Unit Size | Case of 2000 |
Color | Amber |
Description | Nalgene Colored Closures |
Height (Metric) With Closure | 8 mm |
Material | Polypropylene |
No. per Case | 2,000 |
No. per Pack | 2000 |
Packaging | Bulk |
Certifications/Compliance | Manufactured in compliance with ISO 13485:2016 quality requirements. Closures meet FDA CFR21 177.1520 for food and beverage use, USP Class VI. Meet the requirements of light-resistant containers per USP latest edition when used with opaque bottles. |
Closure Included | Yes |
Mouth | Narrow |
Shape | Round |
Height (Metric) | 8 mm |
Product Type | Closure |
For Use With (Equipment) | Nalgene narrow-mouth 4mL bottles |
Height (English) | 0.315 in. |
Closure Liner | Unlined |
Closure Material | Polypropylene |
Closure Size | 13-415 mm |
Diameter (Metric) | 16 mm (Outer) |
Unit Size | Case of 2000 |
Color | Red |
Description | Nalgene Colored Closures |
Height (Metric) With Closure | 8 mm |
Material | Polypropylene |
No. per Case | 2,000 |
No. per Pack | 2000 |
Packaging | Bulk |
Certifications/Compliance | Manufactured in compliance with ISO 13485:2016 quality requirements. Closures meet FDA CFR21 177.1520 for food and beverage use, USP Class VI. Meet the requirements of light-resistant containers per USP latest edition when used with opaque bottles. |
Closure Included | Yes |
Mouth | Narrow |
Shape | Round |
Height (Metric) | 8 mm |
Product Type | Closure |
For Use With (Equipment) | Nalgene narrow-mouth 4mL bottles |
Height (English) | 0.315 in. |
Closure Liner | Unlined |
Closure Material | Polypropylene |
Closure Size | 13-415 mm |
Diameter (Metric) | 16 mm (Outer) |
Unit Size | Case of 2000 |
Catalog Number | Specifications | Unit Size | dimClosureSize | Color | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
362150-0130 | Case of 2000 | Natural | 513.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
362150-6130 | Case of 2000 | Blue | 517.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
362150-4130 | Case of 2000 | Green | 413.60 Online price 517.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
362150-1130 | Case of 2000 | White | 413.60 Online price 517.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
362150-7130 | Case of 2000 | Amber | 517.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
362150-5130 | Case of 2000 | Red | 517.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Ordering Information:
Case of 2,000.
A sample product certificate providing Cytotoxicity, USP Class VI, FDA Compliance—21 CFR and other regulatory compliance information is available or can be requested from our Certificates of Compliance Database