Nalgene™ Colored Polypropylene Closures with 24-415 Finish
Nalgene™ Colored Polypropylene Closures with 24-415 Finish
Nalgene™ Colored Polypropylene Closures with 24-415 Finish
Nalgene™ Colored Polypropylene Closures with 24-415 Finish
Thermo Scientific™

Nalgene™ Colored Polypropylene Closures with 24-415 Finish

Ensure leakproof performance with these colored, polypropylene closures with 24-415 finish. Closures are one-piece and linerless with integrally molded seal ring.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberColor
362150-0240Natural
362150-1240White
362150-4240Green
362150-7240Amber
362150-5240Red
362150-6240Blue
Catalog number 362150-0240
Price (USD)
229.83
Online Exclusive
363.37
Save 133.54 (37%)
Case of 1000
Color:
Natural
Price (USD)
229.83
Online Exclusive
363.37
Save 133.54 (37%)
Case of 1000

Ensure leakproof† performance with Thermo Scientific™ Nalgene™ colored closures — one piece and linerless with integrally molded seal ring. The opaque closures protect contents from UV light when used with opaque bottles.

  • Reduce chance of cross contamination
  • Opaque white and amber closures protect contents from UV light when used with opaque Nalgene bottles
  • One piece, linerless, with integrally molded seal ring
  • Fit Nalgene narrow-mouth 125 and 250L bottles
  • Well-defined closure knurl makes gripping and capping easy
  • Guaranteed leakproof† when used with Nalgene narrow-mouth bottles

Ordering Information:

Case of 1000.

Note:

† The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

A sample product certificate providing Cytotoxicity, USP Class VI, FDA Compliance—21 CFR and other regulatory compliance information is available or can be requested from our Certificates of Compliance Database

Specifications
DescriptionNalgene Colored Closures
Diameter (Metric)27 mm (Outer)
For Use With (Equipment)Nalgene narrow-mouth 125 and 250mL bottles
Height (English)0.59 in.
Height (Metric)15 mm
Liner MaterialUnlined
No. per Case1,000
No. per Pack1000
PackagingBulk
Thread Size (Metric)24-415
Certifications/ComplianceManufactured in compliance with ISO 13485:2016 quality requirements. Closures meet FDA CFR21 177.1520 for food and beverage use, USP Class VI.
ColorNatural
MaterialPolypropylene
MouthNarrow
Product TypeScrew Cap
ShapeRound
Unit SizeCase of 1000