Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Capacity (Metric) | Unit Size |
---|---|---|
3640-0025 | 25 mL | Case of 4 |
3640-0010 | 10 mL | Case of 4 |
3640-0010PK also known as 3640-0010 | 10 mL | Each |
3640-0025PK also known as 3640-0025 | 25 mL | Each |
3640-0050 | 50 mL | Case of 4 |
3640-0050PK also known as 3640-0050 | 50 mL | Each |
Ensure repeatable, accurate results with Thermo Scientific™ Nalgene™ Break-Resistant Self-Zeroing Automatic Burets which meet ASTM E287 standards. These Acrylic burets are crystal clear, durable, easy to use and safer than glass. Avoid chip
Includes:
Class B graduated cylinders meet ASTM E1272 and ISO 6706. Double-scale pharmaceutical graduates meet ASTM E1094. Class B volumetric flasks meet ASTM E288 and ISO 384. Burets meet ASTM E287. It is important to note that after autoclaving, even certified products may no longer be as accurate.
Share catalog number, name or link