Nalgene™ Break-Resistant Self-Zeroing Automatic Burets
Nalgene™ Break-Resistant Self-Zeroing Automatic Burets
Nalgene™ Break-Resistant Self-Zeroing Automatic Burets
Nalgene™ Break-Resistant Self-Zeroing Automatic Burets
Nalgene™ Break-Resistant Self-Zeroing Automatic Burets
Nalgene™ Break-Resistant Self-Zeroing Automatic Burets
Thermo Scientific™

Nalgene™ Break-Resistant Self-Zeroing Automatic Burets

Ensure repeatable, accurate results with these break-resistant, self-zeroing, automatic burets which meet ASTM E287.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Unit Size
3640-0050PK
also known as 3640-0050
50 mLEach
3640-001010 mLCase of 4
3640-0010PK
also known as 3640-0010
10 mLEach
3640-002525 mLCase of 4
3640-0025PK
also known as 3640-0025
25 mLEach
3640-005050 mLCase of 4
Catalog number 3640-0050PK
also known as 3640-0050
Price (USD)
247.97
Online Exclusive
275.50
Save 27.53 (10%)
Each
Add to cart
Capacity (Metric):
50 mL
Unit Size:
Each
Price (USD)
247.97
Online Exclusive
275.50
Save 27.53 (10%)
Each
Add to cart

Ensure repeatable, accurate results with Thermo Scientific™ Nalgene™ Break-Resistant Self-Zeroing Automatic Burets which meet ASTM E287 standards. These Acrylic burets are crystal clear, durable, easy to use and safer than glass. Avoid chip

Features:
  • Individually calibrated to meet accuracy of ASTM E287 for repeatable, accurate results
  • Can be used with dilute mineral acids and bases except hydrofluoric acid and ammonium hydroxide
  • pH range of 1-14 is ideal; compatible with up to 5% wt/wt acids and up to 30% bases accomodating a wide range of tirants

Includes:

  • Acrylic buret
  • LDPE squeeze bottle assembly
  • 3′ (91cm) PVC tubing
  • Buret cover

Not for use with alcohols and organic solvents. Exposure to these solutions will cause immediate damage.
Specifications
ColorClear
Graduations0.1 mL
No. per Case4
No. per Pack1
Tolerance±0.1 mL
Volume (Metric) Reservoir1000 mL
Capacity (Metric)50 mL
Certifications/ComplianceASTM E287
Length (Metric)71.9 cm
MaterialAcrylic
TypeAutomatic Buret
Unit SizeEach

Frequently asked questions (FAQs)

What are your ASTM certified labware offerings?

Class B graduated cylinders meet ASTM E1272 and ISO 6706. Double-scale pharmaceutical graduates meet ASTM E1094. Class B volumetric flasks meet ASTM E288 and ISO 384. Burets meet ASTM E287. It is important to note that after autoclaving, even certified products may no longer be as accurate.