Nalgene™ Acrylic Burets with PMP Tip, TFE Stopcock and Plug
Nalgene™ Acrylic Burets with PMP Tip, TFE Stopcock and Plug
Nalgene™ Acrylic Burets with PMP Tip, TFE Stopcock and Plug
Nalgene™ Acrylic Burets with PMP Tip, TFE Stopcock and Plug
Nalgene™ Acrylic Burets with PMP Tip, TFE Stopcock and Plug
Nalgene™ Acrylic Burets with PMP Tip, TFE Stopcock and Plug
Thermo Scientific™

Nalgene™ Acrylic Burets with PMP Tip, TFE Stopcock and Plug

Accurately perform applications with these acrylic burets with PMP tip, TFE stopcock and plug, which meet ASTM E287 standards.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Unit Size
3650-002525 mLCase of 4
3650-0025PK
also known as 3650-0025
25 mLEach
3650-005050 mLCase of 4
3650-0050PK
also known as 3650-0050
50 mLEach
Catalog number 3650-0025
Price (USD)
600.30
Online Exclusive
700.00
Save 99.70 (14%)
Case of 4
Add to cart
Capacity (Metric):
25 mL
Unit Size:
Case of 4
Price (USD)
600.30
Online Exclusive
700.00
Save 99.70 (14%)
Case of 4
Add to cart

Ensure repeatable, accurate results with Thermo Scientific™ Nalgene™ Break-Resistant Acrylic Burets which meet ASTM E287 standards. These Acrylic burets are crystal clear, durable, easy to use and safer than glass. Avoid chips, broken tips,

  • Buret is durable and unaffected by diluted acids and bases (except hydrofluoric acid and ammonium hydroxide) used as titrants
  • pH range of 1-14 is ideal; compatible with up to 5% wt/wt acids and up to 30% bases accomodating a wide range of tirants
  • Transparent/Graduated
  • Class B, Meet ASTM E287
  • Replacement stopcock available for 25mL buret only (3650-0025), order item 713650-1025

Not for use with alcohols and organic solvents. Exposure to these solutions will cause immediate damage.

Specifications
Graduations0.1 mL
No. per Case4
No. per Pack1
Stopcock MaterialPTFE
Tolerance±0.06 mL
Capacity (Metric)25 mL
Certifications/ComplianceASTME287
ClassClass B
Length (Metric)528 mm
MaterialAcrylic
TypeBuret
Unit SizeCase of 4

Share catalog number, name or link