Thermo Scientific™

Fixed Needle Syringes for GC Instruments

Catalog number: 36504045
Have Questions?
Thermo Scientific™

Fixed Needle Syringes for GC Instruments

Catalog number: 36504045
Have Questions?

Get accurate, reproducible fixed-needle syringes for Thermo Scientific™ and Agilent GC autosamplers. Choose from a variety of sizes, types and autosampler compatibilities. They are available in standard industry size with white scale backing for easy reading and solvent-resistant markings.

 
Catalog Number
36504045
Unit Size
Each 1
For Use With (Equipment)
AI/AS1310, TriPlus, AS3000, AI/AS 1610 Autosamplers
Volume (Metric)
0.5 μL
Needle Gauge
23 G
Price (USD)
Availability
-
Full specifications
Quantity
Description0.5uL volume; 23 gauge; 50mm length
Needle Gauge23 G
Product TypeGC Autosampler Syringe, Plunger-in-Needle
DisposableNo
Volume (Metric)0.5 μL
Length (Metric) Needle50 mm
Needle Point StyleCone
For Use With (Equipment)AI/AS1310, TriPlus, AS3000, AI/AS 1610 Autosamplers
Unit SizeEach 1
Catalog Number
Unit Size
Each 1
For Use With (Equipment)
AS3000, AS2000, AI/AS1310, AI/AS 1610 Autosamplers
Volume (Metric)
5 μL
Needle Gauge
26 G
Price (USD)
Availability
-
Full specifications
Quantity
Description5uL;26 gauge; 50mm L; For AS3000, AS2000
Needle Gauge26 G
Length (Metric)50 mm
Product TypeGC Autosampler Syringe, Fixed Needle
DisposableNo
Volume (Metric)5 μL
Length (Metric) Needle50 mm
Needle Point StyleCone
For Use With (Equipment)AS3000, AS2000, AI/AS1310, AI/AS 1610 Autosamplers
Unit SizeEach 1
Catalog Number
Unit Size
Each
For Use With (Equipment)
TriPlus, AS3000, AS2000, AS200, AS800, AI/AS 1610 Autosampler
Volume (Metric)
10 μL
Needle Gauge
25 G
Price (USD)
Availability
-
Full specifications
Quantity
Description10uL; 25 gauge; 50mm L
Needle Gauge25 G
Length (Metric)50 mm
Product TypeGC Autosampler Syringe, Fixed Needle
DisposableNo
Volume (Metric)10 μL
Length (Metric) Needle50 mm
Needle Point StyleCone
For Use With (Equipment)TriPlus, AS3000, AS2000, AS200, AS800, AI/AS 1610 Autosampler
Unit SizeEach
Catalog Number
Unit Size
Each
For Use With (Equipment)
TriPlus, AS2000, AI/AS 1610 Autosamplers
Volume (Metric)
10 μL
Needle Gauge
23 to 26 G
Price (USD)
Availability
-
Full specifications
Quantity
Description10uL; 23 to 26 gauge; 50mm L
Needle Gauge23 to 26 G
Length (Metric)50 mm
Product TypeGC Autosampler Syringe, Fixed Needle
DisposableNo
Volume (Metric)10 μL
Length (Metric) Needle50 mm
Needle Point StyleCone
For Use With (Equipment)TriPlus, AS2000, AI/AS 1610 Autosamplers
Unit SizeEach
Catalog Number
Unit Size
Each
For Use With (Equipment)
TriPlus, AS2000 Autosampler
Volume (Metric)
10 μL
Needle Gauge
26 G
Price (USD)
Availability
-
Full specifications
Quantity
Description10uL; 26 gauge; 80mm L
Needle Gauge26 G
Length (Metric)80 mm
Product TypeGC Autosampler Syringe, Fixed Needle
DisposableNo
Volume (Metric)10 μL
Length (Metric) Needle80 mm
Needle Point StyleCone
For Use With (Equipment)TriPlus, AS2000 Autosampler
Unit SizeEach
Catalog Number
Unit Size
Each
For Use With (Equipment)
TriPlus Autosampler
Volume (Metric)
5 μL
Needle Gauge
26 G
Price (USD)
Availability
-
Full specifications
Quantity
Description5uL; 26 gauge; 50mm L; For TriPlus
Needle Gauge26 G
Length (Metric)50 mm
Product TypeGC Autosampler Syringe, Fixed Needle
DisposableNo
Volume (Metric)5 μL
Length (Metric) Needle50 mm
Needle Point StyleCone
For Use With (Equipment)TriPlus Autosampler
Unit SizeEach
Catalog Number
Unit Size
Each
For Use With (Equipment)
AI/AS1310, TriPlus, AS300, AS2000, AS200/AS800, AI/AS 1610 Autosampler
Volume (Metric)
10 μL
Needle Gauge
23 G
Price (USD)
Availability
-
Full specifications
Quantity
Description10uL; 23 gauge; 50mm L
Needle Gauge23 G
Length (Metric)50 mm
Product TypeGC Autosampler Syringe, Fixed Needle
DisposableNo
Volume (Metric)10 μL
Length (Metric) Needle50 mm
Needle Point StyleCone
For Use With (Equipment)AI/AS1310, TriPlus, AS300, AS2000, AS200/AS800, AI/AS 1610 Autosampler
Unit SizeEach
Catalog Number
Unit Size
Each 1
For Use With (Equipment)
TriPlus, AS2000 Autosampler
Volume (Metric)
10 μL
Needle Gauge
23 G
Price (USD)
Availability
-
Full specifications
Quantity
Description10uL; 23 gauge; 80mm L
Needle Gauge23 G
Length (Metric)80 mm
Product TypeGC Autosampler Syringe, Fixed Needle
DisposableNo
Volume (Metric)10 μL
Length (Metric) Needle80 mm
Needle Point StyleCone
For Use With (Equipment)TriPlus, AS2000 Autosampler
Unit SizeEach 1
Catalog Number
Unit Size
Each
For Use With (Equipment)
CTC GC Instruments, AI/AS 1610 Autosamplers
Volume (Metric)
5 μL
Needle Gauge
23 G
Price (USD)
Availability
-
Full specifications
Quantity
Description5uL; 23 gauge; 50mm L
Needle Gauge23 G
Length (Metric)50 mm
Product TypeGC Autosampler Syringe, Fixed Needle
DisposableNo
Volume (Metric)5 μL
Length (Metric) Needle50 mm
Needle Point StyleCone
For Use With (Equipment)CTC GC Instruments, AI/AS 1610 Autosamplers
Unit SizeEach
Catalog Number
Unit Size
Pack of 6
For Use With (Equipment)
CTC GC Instruments, AI/AS 1610 Autosamplers
Volume (Metric)
10 μL
Needle Gauge
26 G
Price (USD)
Availability
-
Full specifications
Quantity
Description10uL; 26 gauge; 50mm L; 6/Pk.
Needle Gauge26 G
Length (Metric)50 mm
Product TypeGC Autosampler Syringe, Fixed Needle
DisposableNo
Quantity6/Pk.
Volume (Metric)10 μL
Length (Metric) Needle50 mm
Needle Point StyleCone
For Use With (Equipment)CTC GC Instruments, AI/AS 1610 Autosamplers
Unit SizePack of 6
Showing 10 of 13Show more
Catalog NumberSpecificationsUnit SizeFor Use With (Equipment)Volume (Metric)Needle GaugePrice (USD)AvailabilityQuantity
36504045Full specifications
Each 1AI/AS1310, TriPlus, AS3000, AI/AS 1610 Autosamplers0.5 μL23 G
-
Description0.5uL volume; 23 gauge; 50mm length
Needle Gauge23 G
Product TypeGC Autosampler Syringe, Plunger-in-Needle
DisposableNo
Volume (Metric)0.5 μL
Length (Metric) Needle50 mm
Needle Point StyleCone
For Use With (Equipment)AI/AS1310, TriPlus, AS3000, AI/AS 1610 Autosamplers
Unit SizeEach 1
36500505Full specifications
Each 1AS3000, AS2000, AI/AS1310, AI/AS 1610 Autosamplers5 μL26 G
-
Description5uL;26 gauge; 50mm L; For AS3000, AS2000
Needle Gauge26 G
Length (Metric)50 mm
Product TypeGC Autosampler Syringe, Fixed Needle
DisposableNo
Volume (Metric)5 μL
Length (Metric) Needle50 mm
Needle Point StyleCone
For Use With (Equipment)AS3000, AS2000, AI/AS1310, AI/AS 1610 Autosamplers
Unit SizeEach 1
36500525Full specifications
Each TriPlus, AS3000, AS2000, AS200, AS800, AI/AS 1610 Autosampler10 μL25 G
-
Description10uL; 25 gauge; 50mm L
Needle Gauge25 G
Length (Metric)50 mm
Product TypeGC Autosampler Syringe, Fixed Needle
DisposableNo
Volume (Metric)10 μL
Length (Metric) Needle50 mm
Needle Point StyleCone
For Use With (Equipment)TriPlus, AS3000, AS2000, AS200, AS800, AI/AS 1610 Autosampler
Unit SizeEach
36500580Full specifications
Each TriPlus, AS2000, AI/AS 1610 Autosamplers10 μL23 to 26 G
-
Description10uL; 23 to 26 gauge; 50mm L
Needle Gauge23 to 26 G
Length (Metric)50 mm
Product TypeGC Autosampler Syringe, Fixed Needle
DisposableNo
Volume (Metric)10 μL
Length (Metric) Needle50 mm
Needle Point StyleCone
For Use With (Equipment)TriPlus, AS2000, AI/AS 1610 Autosamplers
Unit SizeEach
36502019Full specifications
Each TriPlus, AS2000 Autosampler10 μL26 G
-
Description10uL; 26 gauge; 80mm L
Needle Gauge26 G
Length (Metric)80 mm
Product TypeGC Autosampler Syringe, Fixed Needle
DisposableNo
Volume (Metric)10 μL
Length (Metric) Needle80 mm
Needle Point StyleCone
For Use With (Equipment)TriPlus, AS2000 Autosampler
Unit SizeEach
36504047Full specifications
Each TriPlus Autosampler5 μL26 G
-
Description5uL; 26 gauge; 50mm L; For TriPlus
Needle Gauge26 G
Length (Metric)50 mm
Product TypeGC Autosampler Syringe, Fixed Needle
DisposableNo
Volume (Metric)5 μL
Length (Metric) Needle50 mm
Needle Point StyleCone
For Use With (Equipment)TriPlus Autosampler
Unit SizeEach
36520060Full specifications
Each AI/AS1310, TriPlus, AS300, AS2000, AS200/AS800, AI/AS 1610 Autosampler10 μL23 G
-
Description10uL; 23 gauge; 50mm L
Needle Gauge23 G
Length (Metric)50 mm
Product TypeGC Autosampler Syringe, Fixed Needle
DisposableNo
Volume (Metric)10 μL
Length (Metric) Needle50 mm
Needle Point StyleCone
For Use With (Equipment)AI/AS1310, TriPlus, AS300, AS2000, AS200/AS800, AI/AS 1610 Autosampler
Unit SizeEach
36520061Full specifications
Each 1TriPlus, AS2000 Autosampler10 μL23 G
-
Description10uL; 23 gauge; 80mm L
Needle Gauge23 G
Length (Metric)80 mm
Product TypeGC Autosampler Syringe, Fixed Needle
DisposableNo
Volume (Metric)10 μL
Length (Metric) Needle80 mm
Needle Point StyleCone
For Use With (Equipment)TriPlus, AS2000 Autosampler
Unit SizeEach 1
365C3701Full specifications
Each CTC GC Instruments, AI/AS 1610 Autosamplers5 μL23 G
-
Description5uL; 23 gauge; 50mm L
Needle Gauge23 G
Length (Metric)50 mm
Product TypeGC Autosampler Syringe, Fixed Needle
DisposableNo
Volume (Metric)5 μL
Length (Metric) Needle50 mm
Needle Point StyleCone
For Use With (Equipment)CTC GC Instruments, AI/AS 1610 Autosamplers
Unit SizeEach
365D1856Full specifications
Pack of 6CTC GC Instruments, AI/AS 1610 Autosamplers10 μL26 G
-
Description10uL; 26 gauge; 50mm L; 6/Pk.
Needle Gauge26 G
Length (Metric)50 mm
Product TypeGC Autosampler Syringe, Fixed Needle
DisposableNo
Quantity6/Pk.
Volume (Metric)10 μL
Length (Metric) Needle50 mm
Needle Point StyleCone
For Use With (Equipment)CTC GC Instruments, AI/AS 1610 Autosamplers
Unit SizePack of 6
Showing 10 of 13Show more
  • Borosilicate glass with metal flanges
  • Needles and plungers are stainless steel
  • Field-proven syringe design
  • Cone tip
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text