Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Thermo Scientific™ Replacement Needles for Syringes are available for syringes with removable needles.
Description | 36566485 |
Needle Gauge | 23 G |
Product Type | Replacement Syringe Needle |
Volume (Metric) | 50 μL |
Length (Metric) Needle | 50 mm |
Needle Point Style | Cone |
For Use With (Equipment) | Thermo 36500495, 36503015 Syringes |
Connection Type | Removable |
Unit Size | Pack of 5 |
Description | 36550040 |
Needle Gauge | 23 G |
Product Type | Replacement Syringe Needle |
Volume (Metric) | 100 μL |
Length (Metric) Needle | 50 mm |
Needle Point Style | Side Hole |
For Use With (Equipment) | Thermo Scientific Model 36550040 Syringe |
Connection Type | Removable |
Unit Size | Pack of 2 |
Description | 36550046 |
Needle Gauge | 31 G |
Product Type | Replacement Syringe Needle |
Volume (Metric) | 10 μL |
Length (Metric) Needle | 75 mm |
Needle Point Style | Cone |
For Use With (Equipment) | Thermo Scientific Model 36500520 Syringe |
Connection Type | Removable |
Unit Size | Pack of 2 |
Description | 36566480 |
Needle Gauge | 26 G |
Product Type | Replacement Syringe Needle |
Volume (Metric) | 250 μL |
Length (Metric) Needle | 80 mm |
Needle Point Style | Cone |
For Use With (Equipment) | Thermo 36500490 Syringe |
Connection Type | Removable |
Unit Size | Pack of 5 |
Description | 365RN215 |
Needle Gauge | 26 G |
Length (English) Needle | 1.9685 in. |
Product Type | Replacement Syringe Needle |
Volume (Metric) | 10 μL |
Length (Metric) Needle | 50 mm |
Needle Point Style | Bevel |
For Use With (Equipment) | Thermo Scientific Model 365D1171 Syringe |
Connection Type | Removable |
Unit Size | Each |
Description | 365RN225 |
Needle Gauge | 25 G |
Product Type | Replacement Syringe Needle |
Volume (Metric) | 500 μL |
Length (Metric) Needle | 50 mm |
Needle Point Style | Bevel |
For Use With (Equipment) | Thermo 365H2301/-F193/-G216/-H238/-I2611/-F1901/-G2091/-J2881 Syringes |
Connection Type | Removable |
Unit Size | Pack of 5 |
Description | 365RN235 |
Needle Gauge | 23 G |
Length (English) Needle | 1.9685 in. |
Product Type | Replacement Syringe Needle |
Volume (Metric) | 1 mL |
Length (Metric) Needle | 50 mm |
Needle Point Style | Bevel |
For Use With (Equipment) | Thermo 365K3041 Syringe |
Connection Type | Removable |
Unit Size | Each |
Description | 365RN362 |
Needle Gauge | 26 G |
Length (English) Needle | 1.9685 in. |
Product Type | Replacement Syringe Needle |
Volume (Metric) | 10 μL |
Length (Metric) Needle | 50 mm |
Needle Point Style | Cone |
For Use With (Equipment) | Thermo Scientific Model 365D1841 Syringe |
Connection Type | Removable |
Unit Size | Pack of 2 |
Description | 365RN372 |
Needle Gauge | 23 G |
Length (English) Needle | 1.9685 in. |
Product Type | Replacement Syringe Needle |
Volume (Metric) | 10 μL |
Length (Metric) Needle | 50 mm |
Needle Point Style | Cone |
For Use With (Equipment) | Thermo Scientific Model 365D3731 Syringe |
Connection Type | Removable |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | For Use With (Equipment) | Price (USD) | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
36566485 | Pack of 5 | Thermo 36500495, 36503015 Syringes | Request A Quote | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
36550040 | Pack of 2 | Thermo Scientific Model 36550040 Syringe | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
36550046 | Pack of 2 | Thermo Scientific Model 36500520 Syringe | 112.88 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
36566480 | Pack of 5 | Thermo 36500490 Syringe | 54.66 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
365RN215 | Each | Thermo Scientific Model 365D1171 Syringe | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
365RN225 | Pack of 5 | Thermo 365H2301/-F193/-G216/-H238/-I2611/-F1901/-G2091/-J2881 Syringes | 64.17 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
365RN235 | Each | Thermo 365K3041 Syringe | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
365RN362 | Pack of 2 | Thermo Scientific Model 365D1841 Syringe | 62.98 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
365RN372 | Each | Thermo Scientific Model 365D3731 Syringe | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Thermo Scientific™ Replacement Needles for Syringes are available for syringes with removable needles.