Nalgene™ Polypropylene Graduated Cylinders
Nalgene™ Polypropylene Graduated Cylinders
Nalgene™ Polypropylene Graduated Cylinders
Nalgene™ Polypropylene Graduated Cylinders
Nalgene™ Polypropylene Graduated Cylinders
Nalgene™ Polypropylene Graduated Cylinders
Thermo Scientific™

Nalgene™ Polypropylene Graduated Cylinders

Conduct applications accurately with these graduated cylinders, which feature generous pour spouts and molded-in graduations.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)GraduationsUnit Size
3662-001010 mL0.2 mLCase of 24
3662-0050PK
also known as 3662-0050
50 mL1 mLPack of 1
3662-0025PK
also known as 3662-0025
25 mL0.5 mLPack of 1
3662-0250PK250 mL2 mLPack of 1
3662-002525 mL0.5 mLCase of 18
3662-0050Promo Image50 mL1 mLCase of 18
3662-0100100 mL1 mLCase of 12
3662-0100PK
also known as 3662-0100
100 mL1 mLEach
3662-0250250 mL2 mLCase of 12
3662-0500500 mL5 mLCase of 8
3662-0500PK500 mL5 mLEach
3662-10001000 mL10 mLCase of 6
3662-1000PK1000 mL10 mLEach
3662-20002000 mL20 mLCase of 4
3662-2000PK2000 mL20 mLEach
3662-40004000 mL50 mLCase of 2
3662-4000PK
also known as 3662-4000
4000 mL50 mLEach
Catalog number 3662-0010
Price (USD)
528.30
Online Exclusive
587.00
Save 58.70 (10%)
Case of 24
Add to cart
Capacity (Metric):
10 mL
Graduations:
0.2 mL
Unit Size:
Case of 24
Recurring order eligible. Learn more »
Price (USD)
528.30
Online Exclusive
587.00
Save 58.70 (10%)
Case of 24
Add to cart
Ask our AI about this Product

Conduct applications accurately with Thermo Scientific™ Nalgene™ Polypropylene Graduated Cylinders, which feature generous pour spouts, molded-in graduations and a large blue base. There is no meniscus to confuse readings, eliminating guesswork; the cylinders can be chemically sterilized and are suitable for food and beverage use. Made only from high quality, laboratory-grade plastic materials for dependably low leachables and extractables. This product is ACT Labeled by My Green Lab to enable data-based sustainable product purchasing decisions.

Features:
  • Excellent chemical resistance for a wide variety of solutions
  • Resists temperatures up to 135°C (275°F) for a variety of uses
  • Autoclavable (autoclaving will affect accuracy)
  • Molded-in graduations are silk-screened for easy reading (10mL to 1L sizes only)
  • Participates in My Green Lab's ACT Label program for Accountability, Consistency and Transparency (ACT) around evaluating product sustainability

Ordering Information:

Individually packaged.

Recycling Information: Nalgene reusable labware products are designed to last many years under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually.  Thermo Fisher Scientific encourages recycling Nalgene polypropylene labware at end of product life in communities where polypropylene can be recycled.

Nalgene beakers and graduated cylinders are delivered in corrugate cartons made from 100% post-consumer recycled material.  Packaging bags are made from LDPE and are readily recyclable once the label is removed.   Please continue the cycle and recycle your cartons and bags.

.

Specifications
ACT LabelYes
AutoclavableAutoclavable
CalibrationTo Contain, To Deliver
Certifications/ComplianceASTM E1272, CFR 21, ISO 6706, Part 177.1520
Diameter (English)1.03 in.
Diameter (English) Inside0.53 in.
Diameter (Metric)26.2 mm
Diameter (Metric) Inside13.5 mm
Item DescriptionGraduated Cylinder PP 10mL
Limit of Error±0.20mL
Max. Temperature121°C
Max. Temperature (English)250°F
No. per Case24
No. per Pack1
Scale0.8mL to 10mL in 0.2mL increments
ShapeRound
Tolerance±0.2 mL
Base TypeHexagonal
Capacity (Metric)10 mL
Graduations0.2 mL
Height (English)4.34 in.
Height (Metric)110.2 mm
MaterialPolypropylene
TypeGraduated Cylinder
Unit SizeCase of 24

When you're looking for sustainable products, we believe it should be easy to make informed purchasing decisions. We're working to provide more information about our products' environmental impact by stepping up to participate in the ACT Label program with a selection of popular Thermo Scientific™ Nalgene™ and Matrix™ products.
Learn more ›

Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Documents & Downloads

Certificates

Lot #Certificate TypeDateCatalog Number(s)
1078131-COCCertificate of ComplianceDec 17, 20243662-0025PK
7335617010Certificate of ComplianceDec 10, 20243662-1000
1303112Certificate of ComplianceDec 10, 20243662-4000
1285429Certificate of ComplianceDec 10, 20243662-4000
7366469010Certificate of ComplianceDec 10, 20243662-0100
5 results displayed, search above for a specific certificate

Frequently asked questions (FAQs)

We do not offer plastic graduated cylinders with Class A accuracy. It is very difficult to reach Class A accuracy with plastic, which is why they are almost always glass.

Class B graduated cylinders meet ASTM E1272 and ISO 6706. Double-scale pharmaceutical graduates meet ASTM E1094. Class B volumetric flasks meet ASTM E288 and ISO 384. Burets meet ASTM E287. It is important to note that after autoclaving, even certified products may no longer be as accurate.

Class B cylinders are certified to meet ASTM accuracy and precision standards. Economy cylinders bear no specific accuracy or precision certification. It is important to note that after autoclaving, even certified products may no longer be as accurate.

Share catalog number, name or link

1x1 image pixel for data collection