Dispense liquids easily with simple to read, molded-in graduations that won't rub off. Affordably priced Thermo Scientific™ Nalgene™ Polypropylene Economy Graduated Cylinders have a generous pour spout and exhibit excellent chemical and break resistance. This product is ACT Labeled by My Green Lab to enable data-based sustainable product purchasing decisions.
Capacity (Metric) | 10 mL |
Material | Polypropylene |
Item Description | Graduated Cylinder Economy PP 10mL |
No. per Pack | 1 |
No. per Case | 24 |
Calibration | To Contain |
Diameter (English) | 0.53 in. |
Diameter (Metric) | 13.5 mm |
Graduations | 0.2 mL |
Max. Temperature | 120°C |
Shape | Round |
Diameter (Metric) Inside | 22.1 mm |
Diameter (English) Inside | 0.87 in. |
Max. Temperature (English) | 248°F |
For Use With (Application) | Laboratories |
Base Type | Round |
Height (English) | 3.85 in. |
Height (Metric) | 97.8 mm |
Type | Graduated Cylinder |
ACT Label | Yes |
Unit Size | Each |
Capacity (Metric) | 10 mL |
Material | Polypropylene |
Item Description | Graduated Cylinder Economy PP 10mL |
No. per Pack | 1 |
No. per Case | 24 |
Calibration | To Contain |
Diameter (English) | 0.53 in. |
Diameter (Metric) | 13.5 mm |
Graduations | 0.2 mL |
Max. Temperature | 120°C |
Shape | Round |
Diameter (Metric) Inside | 22.1 mm |
Diameter (English) Inside | 0.87 in. |
Max. Temperature (English) | 248°F |
For Use With (Application) | Laboratories |
Base Type | Round |
Height (English) | 3.85 in. |
Height (Metric) | 97.8 mm |
Type | Graduated Cylinder |
ACT Label | Yes |
Unit Size | Case of 24 |
Capacity (Metric) | 25 mL |
Material | Polypropylene |
Item Description | Graduated Cylinder Economy PP 25mL |
No. per Case | 18 |
Calibration | To Contain |
Diameter (English) | 0.75 in. |
Diameter (Metric) | 19.1 mm |
Graduations | 0.5 mL |
Max. Temperature | 120°C |
Shape | Round |
Diameter (Metric) Inside | 28.2 mm |
Diameter (English) Inside | 1.11 in. |
Max. Temperature (English) | 248°F |
For Use With (Application) | Laboratories |
Base Type | Round |
Height (English) | 5.53 in. |
Height (Metric) | 140.5 mm |
Type | Graduated Cylinder |
ACT Label | Yes |
Unit Size | Case of 18 |
Capacity (Metric) | 25 mL |
Material | Polypropylene |
Item Description | Graduated Cylinder Economy PP 25mL |
No. per Case | 18 |
Calibration | To Contain |
Diameter (English) | 0.75 in. |
Diameter (Metric) | 19.1 mm |
Graduations | 0.5 mL |
Max. Temperature | 120°C |
Shape | Round |
Diameter (Metric) Inside | 28.2 mm |
Diameter (English) Inside | 1.11 in. |
Max. Temperature (English) | 248°F |
For Use With (Application) | Laboratories |
Base Type | Round |
Height (English) | 5.53 in. |
Height (Metric) | 140.5 mm |
Type | Graduated Cylinder |
ACT Label | Yes |
Unit Size | Each |
Capacity (Metric) | 50 mL |
Material | Polypropylene |
Item Description | Graduated Cylinder Economy PP 50mL |
Calibration | To Contain |
Diameter (English) | 0.91 in. |
Diameter (Metric) | 23.1 mm |
Graduations | 1 mL |
Max. Temperature | 120°C |
Shape | Round |
Diameter (Metric) Inside | 33.5 mm |
Diameter (English) Inside | 1.32 in. |
Max. Temperature (English) | 248°F |
For Use With (Application) | Laboratories |
Base Type | Round |
Height (English) | 7 in. |
Height (Metric) | 177.8 mm |
Type | Graduated Cylinder |
ACT Label | Yes |
Unit Size | Case of 18 |
Capacity (Metric) | 50 mL |
Material | Polypropylene |
Item Description | Graduated Cylinder Economy PP 50mL |
Calibration | To Contain |
Diameter (English) | 0.91 in. |
Diameter (Metric) | 23.1 mm |
Graduations | 1 mL |
Max. Temperature | 120°C |
Shape | Round |
Diameter (Metric) Inside | 33.5 mm |
Diameter (English) Inside | 1.32 in. |
Max. Temperature (English) | 248°F |
For Use With (Application) | Laboratories |
Base Type | Round |
Height (English) | 7 in. |
Height (Metric) | 177.8 mm |
Type | Graduated Cylinder |
ACT Label | Yes |
Unit Size | Each |
Capacity (Metric) | 100 mL |
Material | Polypropylene |
Item Description | Graduated Cylinder Economy PP 100mL |
No. per Pack | 1 |
No. per Case | 12 |
Calibration | To Contain |
Diameter (English) | 1.11 in. |
Diameter (Metric) | 28.2 mm |
Graduations | 1 mL |
Max. Temperature | 120°C |
Shape | Round |
Diameter (Metric) Inside | 39.4 mm |
Diameter (English) Inside | 1.55 in. |
Max. Temperature (English) | 248°F |
For Use With (Application) | Laboratories |
Base Type | Round |
Height (English) | 9 in. |
Height (Metric) | 228.6 mm |
Type | Graduated Cylinder |
ACT Label | Yes |
Unit Size | Case of 12 |
Capacity (Metric) | 100 mL |
Material | Polypropylene |
Item Description | Graduated Cylinder Economy PP 100mL |
No. per Pack | 1 |
No. per Case | 12 |
Calibration | To Contain |
Diameter (English) | 1.11 in. |
Diameter (Metric) | 28.2 mm |
Graduations | 1 mL |
Max. Temperature | 120°C |
Shape | Round |
Diameter (Metric) Inside | 39.4 mm |
Diameter (English) Inside | 1.55 in. |
Max. Temperature (English) | 248°F |
For Use With (Application) | Laboratories |
Base Type | Round |
Height (English) | 9 in. |
Height (Metric) | 228.6 mm |
Type | Graduated Cylinder |
ACT Label | Yes |
Unit Size | Each |
Capacity (Metric) | 250 mL |
Material | Polypropylene |
Item Description | Graduated Cylinder Economy PP 250mL |
No. per Pack | 1 |
No. per Case | 12 |
Calibration | To Contain |
Diameter (English) | 1.52 in. |
Diameter (Metric) | 38.6 mm |
Graduations | 2 mL |
Max. Temperature | 120°C |
Shape | Round |
Diameter (Metric) Inside | 50.5 mm |
Diameter (English) Inside | 1.99 in. |
Max. Temperature (English) | 248°F |
For Use With (Application) | Laboratories |
Base Type | Round |
Height (English) | 11.6 in. |
Height (Metric) | 294.6 mm |
Type | Graduated Cylinder |
ACT Label | Yes |
Unit Size | Case of 12 |
Capacity (Metric) | 250 mL |
Material | Polypropylene |
Item Description | Graduated Cylinder Economy PP 250mL |
No. per Pack | 1 |
No. per Case | 12 |
Calibration | To Contain |
Diameter (English) | 1.52 in. |
Diameter (Metric) | 38.6 mm |
Graduations | 2 mL |
Max. Temperature | 120°C |
Shape | Round |
Diameter (Metric) Inside | 50.5 mm |
Diameter (English) Inside | 1.99 in. |
Max. Temperature (English) | 248°F |
For Use With (Application) | Laboratories |
Base Type | Round |
Height (English) | 11.6 in. |
Height (Metric) | 294.6 mm |
Type | Graduated Cylinder |
ACT Label | Yes |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | Graduations | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
3664-0010PK also known as 3664-0010 | Each | 10 mL | 0.2 mL | 6.70 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3664-0010 | Case of 24 | 10 mL | 0.2 mL | 138.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3664-0025 | Case of 18 | 25 mL | 0.5 mL | 122.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3664-0025PK also known as 3664-0025 | Each | 25 mL | 0.5 mL | 8.10 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3664-0050 | Case of 18 | 50 mL | 1 mL | 147.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3664-0050PK also known as 3664-0050 | Each | 50 mL | 1 mL | 9.70 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3664-0100 | Case of 12 | 100 mL | 1 mL | 95.00 Online price 114.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3664-0100PK also known as 3664-0100 | Each | 100 mL | 1 mL | 11.30 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3664-0250 | Case of 12 | 250 mL | 2 mL | 123.48 Online price 147.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3664-0250PK also known as 3664-0250 | Each | 250 mL | 2 mL | 14.50 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Recycling Information: Nalgene reusable labware products are designed to last many years under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually. Thermo Fisher Scientific encourages recycling Nalgene polypropylene labware at end of product life in communities where polypropylene can be recycled.
Nalgene beakers and graduated cylinders are delivered in corrugate cartons made from 100% post-consumer recycled material. Packaging bags are made from LDPE and are readily recyclable once the label is removed. Please continue to cycle and recycle your cartons and bags.
.