Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | Cryobank and Bank-It Vial Rack |
Capacity (Metric) | 0.5 mL (13 Cryobank Rack), 1 mL (13 Cryobank Rack) |
Holds | 19 x 0.5mL or 13 x 1.0mL cryobank racks; one each |
Material | Aluminum |
Type | Cryobank and Bank-It Vial Rack |
Coding | 2D Barcode |
Vial Type | Cryobank |
Color | Silver |
For Use With (Equipment) | 19 x 0.5mL or 13 x 1.0mL cryobank racks |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
367014 | Each | Cryobank and Bank-It Vial Rack | 420.00 Online price 525.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|