Search by lot number or partial lot number
Base Type | Hexagonal |
Scale | Dual Scale mL and ounces |
Capacity (Metric) | 125 mL |
Certifications/Compliance | ASTM E1094 |
Height (English) | 5.84 in. |
Height (Metric) | 148.3 mm |
Material | PMP |
Limit of Error | ±1.8 mL |
Capacity (English) | 4 oz. |
No. per Pack | 1 |
No. per Case | 12 |
Capacity | 4 oz., 125 mL |
Autoclavable | Autoclavable |
Diameter (English)Top | 2.39 in. |
Diameter (Metric)Top | 60.7 mm |
Product Type | Graduated Cylinder |
Shape | Conical |
Tolerance | ±1.8 mL |
Type | Pharmaceutical Graduate |
Description | Graduated Cylinder Pharmaceutical PMP 125mL |
Unit Size | Case of 12 |
Base Type | Hexagonal |
Scale | Dual Scale mL and ounces |
Capacity (Metric) | 125 mL |
Certifications/Compliance | ASTM E1094 |
Height (English) | 5.84 in. |
Height (Metric) | 148.3 mm |
Material | PMP |
Limit of Error | ±1.8 mL |
Capacity (English) | 4 oz. |
No. per Pack | 1 |
No. per Case | 12 |
Capacity | 4 oz., 125 mL |
Autoclavable | Autoclavable |
Diameter (English)Top | 2.39 in. |
Diameter (Metric)Top | 60.7 mm |
Product Type | Graduated Cylinder |
Shape | Conical |
Tolerance | ±1.8 mL |
Type | Pharmaceutical Graduate |
Description | Graduated Cylinder Pharmaceutical PMP 125mL |
Unit Size | Each |
Base Type | Hexagonal |
Scale | Dual Scale mL and ounces |
Capacity (Metric) | 250 mL |
Certifications/Compliance | ASTM E1094 |
Height (English) | 7.1 in. |
Height (Metric) | 180.3 mm |
Material | PMP |
Limit of Error | ±3.4 mL |
Capacity (English) | 8 oz. |
No. per Pack | 1 |
No. per Case | 12 |
Capacity | 8 oz., 250 mL |
Autoclavable | Autoclavable |
Diameter (English)Top | 3.14 in. |
Diameter (Metric)Top | 79.8 mm |
Product Type | Graduated Cylinder |
Shape | Conical |
Tolerance | ±3.4 mL |
Type | Pharmaceutical Graduate |
Description | Graduated Cylinder Pharmaceutical PMP 250mL |
Unit Size | Case of 12 |
Base Type | Hexagonal |
Scale | Dual Scale mL and ounces |
Capacity (Metric) | 250 mL |
Certifications/Compliance | ASTM E1094 |
Height (English) | 7.1 in. |
Height (Metric) | 180.3 mm |
Material | PMP |
Limit of Error | ±3.4 mL |
Capacity (English) | 8 oz. |
No. per Pack | 1 |
No. per Case | 12 |
Capacity | 8 oz., 250 mL |
Autoclavable | Autoclavable |
Diameter (English)Top | 3.14 in. |
Diameter (Metric)Top | 79.8 mm |
Product Type | Graduated Cylinder |
Shape | Conical |
Tolerance | ±3.4 mL |
Type | Pharmaceutical Graduate |
Description | Graduated Cylinder Pharmaceutical PMP 250mL |
Unit Size | Each |
Scale | Dual Scale mL and ounces |
Capacity (Metric) | 500 mL |
Certifications/Compliance | ASTM E1094 |
Material | PMP |
Limit of Error | ±4.8 mL |
Capacity (English) | 16 oz. |
No. per Pack | 1 |
No. per Case | 8 |
Capacity | 16 oz., 500 mL |
Product Type | Graduated Cylinder |
Type | Graduated Cylinder |
Description | Graduated Cylinder Pharmaceutical PMP 500mL |
Unit Size | Case of 8 |
Scale | Dual Scale mL and ounces |
Capacity (Metric) | 500 mL |
Certifications/Compliance | ASTM E1094 |
Material | PMP |
Limit of Error | ±4.8 mL |
Capacity (English) | 16 oz. |
No. per Pack | 1 |
No. per Case | 8 |
Capacity | 16 oz., 500 mL |
Product Type | Graduated Cylinder |
Type | Graduated Cylinder |
Description | Graduated Cylinder Pharmaceutical PMP 500mL |
Unit Size | Each |
Base Type | Hexagonal |
Scale | Dual Scale mL and ounces |
Capacity (Metric) | 1000 mL |
Certifications/Compliance | ASTM E1094 |
Height (English) | 11.34 in. |
Height (Metric) | 288 mm |
Material | PMP |
Limit of Error | ±9.0 mL |
Capacity (English) | 32 oz. |
No. per Pack | 1 |
No. per Case | 6 |
Capacity | 32 oz., 1000 mL |
Autoclavable | Autoclavable |
Diameter (English)Top | 4.82 in. |
Diameter (Metric)Top | 122.4 mm |
Product Type | Graduated Cylinder |
Shape | Conical |
Tolerance | ±4.8 mL |
Type | Pharmaceutical Graduate |
Description | Graduated Cylinder Pharmaceutical PMP 1000mL |
Unit Size | Case of 6 |
Base Type | Hexagonal |
Scale | Dual Scale mL and ounces |
Capacity (Metric) | 1000 mL |
Certifications/Compliance | ASTM E1094 |
Height (English) | 11.34 in. |
Height (Metric) | 288 mm |
Material | PMP |
Limit of Error | ±9.0 mL |
Capacity (English) | 32 oz. |
No. per Pack | 1 |
No. per Case | 6 |
Capacity | 32 oz., 1000 mL |
Autoclavable | Autoclavable |
Diameter (English)Top | 4.82 in. |
Diameter (Metric)Top | 122.4 mm |
Product Type | Graduated Cylinder |
Shape | Conical |
Tolerance | ±4.8 mL |
Type | Pharmaceutical Graduate |
Description | Graduated Cylinder Pharmaceutical PMP 1000mL |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | Limit of Error | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
3673-0004 | Case of 12 | 125 mL | ±1.8 mL | 406.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3673-0004PK also known as 3673-0004 | Each | 125 mL | ±1.8 mL | 40.10 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3673-0008 | Case of 12 | 250 mL | ±3.4 mL | 520.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3673-0008PK also known as 3673-0008 | Each | 250 mL | ±3.4 mL | 51.20 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3673-0016 | Case of 8 | 500 mL | ±4.8 mL | 499.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3673-0016PK also known as 3673-0016 | Each | 500 mL | ±4.8 mL | 73.60 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3673-0032 | Case of 6 | 1000 mL | ±9.0 mL | 478.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3673-0032PK also known as 3673-0032 | Each | 1000 mL | ±9.0 mL | 93.80 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|