Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | Chipboard, 132 x 132 x 75mm |
Design | Nunc Cardboard Boxes |
Color | White |
Material | Cardboard |
Shape | Square |
Type | Cryo Box |
Holds | 81 (3.6 mL Vials) |
Quantity | 30/Pk., 30/Cs. |
Tube Array | 9 x 9 |
Dimensions (L x W x H) | 5.32 x 5.32 x 2.87 in. (132 x 132 x 75 mm) |
Length (English) | 5.32 in. |
Length (Metric) | 132 mm |
Width (English) | 5.32 in. |
Width (Metric) | 132 mm |
Height (English) | 2.87 in. |
Height (Metric) | 75 mm |
Weight (Metric) | 4.43 kg |
Unit Size | Case of 30 |
Description | Polycarbonate, 132 x 132 x 52mm |
Design | Nunc Polycarbonate MAX-100 CryoStore Boxes |
Color | White |
Material | Polycarbonate |
Shape | Square |
Type | Cryo Box |
Holds | 64 (1.5 mL Microcentrifuge Tubes) |
Quantity | 4/Pk., 24/Cs. |
Tube Array | 8 x 8 |
Dimensions (L x W x H) | 5.25 x 5.25 x 2.13 in. (133 x 133 x 52 mm) |
Length (English) | 5.25 in. |
Length (Metric) | 133 mm |
Width (English) | 5.25 in. |
Width (Metric) | 133 mm |
Height (English) | 2.13 in. |
Height (Metric) | 52 mm |
Weight (Metric) | 6 kg |
Unit Size | Case of 24 |
Description | Polycarbonate, 132 x 132 x 52mm |
Design | Nunc Polycarbonate MAX-100 CryoStore Boxes |
Color | White |
Material | Polycarbonate |
Shape | Square |
Type | Cryo Box |
Holds | 64 (1.5 mL Microcentrifuge Tubes) |
Quantity | 4/Pk., 24/Cs. |
Tube Array | 8 x 8 |
Dimensions (L x W x H) | 5.25 x 5.25 x 2.13 in. (133 x 133 x 52 mm) |
Length (English) | 5.25 in. |
Length (Metric) | 133 mm |
Width (English) | 5.25 in. |
Width (Metric) | 133 mm |
Height (English) | 2.13 in. |
Height (Metric) | 52 mm |
Weight (Metric) | 6 kg |
Unit Size | Pack of 4 |
Description | Chipboard, 145 x 145 x 53mm |
Design | Nunc Cardboard Boxes |
Color | White |
Material | Cardboard |
Shape | Square |
Type | Cryo Box |
Holds | 100 (1 to 1.8 mL Vials) |
Quantity | 42/Pk., 42/Cs. |
Tube Array | 10 x 10 |
Dimensions (L x W x H) | 5.71 x 5.71 x 2.09 in. (145 x 145 x 53 mm) |
Length (English) | 5.71 in. |
Length (Metric) | 145 mm |
Width (English) | 5.71 in. |
Width (Metric) | 145 mm |
Height (English) | 2.09 in. |
Height (Metric) | 53 mm |
Weight (Metric) | 4.73 kg |
Unit Size | Case of 42 |
Description | Chipboard, 145 x 145 x 75mm |
Design | Nunc Cardboard Boxes |
Color | White |
Material | Cardboard |
Shape | Square |
Type | Cryo Box |
Holds | 100 (3.6 mL Vials) |
Quantity | 30/Pk., 30/Cs. |
Tube Array | 10 x 10 |
Dimensions (L x W x H) | 5.71 x 5.71 x 3.07 in. (145 x 145 x 75 mm) |
Length (English) | 5.71 in. |
Length (Metric) | 145 mm |
Width (English) | 5.71 in. |
Width (Metric) | 145 mm |
Height (English) | 3.07 in. |
Height (Metric) | 75 mm |
Weight (Metric) | 4.73 kg |
Unit Size | Case of 30 |
Description | Polycarbonate, 132 x 132 x 78mm |
Design | Nunc Polycarbonate MAX-100 CryoStore Boxes |
Color | White |
Material | Polycarbonate |
Shape | Square |
Type | Cryo Box |
Holds | 100 (3.6 mL Vials) |
Quantity | 4/Pk., 24/Cs. |
Tube Array | 10 x 10 |
Dimensions (L x W x H) | 5.25 x 5.25 x 3.063 in. (132 x 132 x 78 mm) |
Length (English) | 5.25 in. |
Length (Metric) | 132 mm |
Width (English) | 5.25 in. |
Width (Metric) | 132 mm |
Height (English) | 3.063 in. |
Height (Metric) | 78 mm |
Weight (Metric) | 5 kg |
Unit Size | Case of 24 |
Description | Polycarbonate, 132 x 132 x 78mm |
Design | Nunc Polycarbonate MAX-100 CryoStore Boxes |
Color | White |
Material | Polycarbonate |
Shape | Square |
Type | Cryo Box |
Holds | 100 (3.6 mL Vials) |
Quantity | 4/Pk., 24/Cs. |
Tube Array | 10 x 10 |
Dimensions (L x W x H) | 5.25 x 5.25 x 3.063 in. (132 x 132 x 78 mm) |
Length (English) | 5.25 in. |
Length (Metric) | 132 mm |
Width (English) | 5.25 in. |
Width (Metric) | 132 mm |
Height (English) | 3.063 in. |
Height (Metric) | 78 mm |
Weight (Metric) | 5 kg |
Unit Size | Pack of 4 |
Description | Chipboard, 132 x 132 x 51mm |
Design | Nunc Cardboard Boxes |
Color | White |
Material | Cardboard |
Shape | Square |
Type | Cryo Box |
Holds | 81 (1 to 1.8 mL Vials) |
Quantity | 48/Pk., 48/Cs. |
Tube Array | 9 x 9 |
Dimensions (L x W x H) | 5.32 x 5.32 x 2.17 in. (132 x 132 x 51 mm) |
Length (English) | 5.32 in. |
Length (Metric) | 132 mm |
Width (English) | 5.32 in. |
Width (Metric) | 132 mm |
Height (English) | 2.17 in. |
Height (Metric) | 51 mm |
Weight (Metric) | 0.1 kg |
Unit Size | Case of 48 |
Description | Polycarbonate, 132 x 132 x 52mm |
Design | Nunc Polycarbonate MAX-100 CryoStore Boxes |
Color | Gray |
Material | Polycarbonate |
Shape | Square |
Type | Cryo Box |
Holds | 100 (1 to 1.8 mL Vials) |
Quantity | 4/Pk., 24/Cs. |
Tube Array | 10 x 10 |
Dimensions (L x W x H) | 5.25 x 5.25 x 2.13 in. (132 x 132 x 52 mm) |
Length (English) | 5.25 in. |
Length (Metric) | 132 mm |
Width (English) | 5.25 in. |
Width (Metric) | 132 mm |
Height (English) | 2.13 in. |
Height (Metric) | 52 mm |
Weight (Metric) | 1 kg |
Unit Size | Case of 24 |
Description | Polycarbonate, 132 x 132 x 52mm |
Design | Nunc Polycarbonate MAX-100 CryoStore Boxes |
Color | Gray |
Material | Polycarbonate |
Shape | Square |
Type | Cryo Box |
Holds | 100 (1 to 1.8 mL Vials) |
Quantity | 4/Pk., 24/Cs. |
Tube Array | 10 x 10 |
Dimensions (L x W x H) | 5.25 x 5.25 x 2.13 in. (132 x 132 x 52 mm) |
Length (English) | 5.25 in. |
Length (Metric) | 132 mm |
Width (English) | 5.25 in. |
Width (Metric) | 132 mm |
Height (English) | 2.13 in. |
Height (Metric) | 52 mm |
Weight (Metric) | 1 kg |
Unit Size | Pack of 4 |
Catalog Number | Specifications | Unit Size | Holds | Design | Color | Dimensions (L x W x H) | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
369647 | Case of 30 | 81 (3.6 mL Vials) | Nunc Cardboard Boxes | White | 5.32 x 5.32 x 2.87 in. (132 x 132 x 75 mm) | 474.42 Online price 510.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
330821 | Case of 24 | 64 (1.5 mL Microcentrifuge Tubes) | Nunc Polycarbonate MAX-100 CryoStore Boxes | White | 5.25 x 5.25 x 2.13 in. (133 x 133 x 52 mm) | 535.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
330821PK also known as 330821 | Pack of 4 | 64 (1.5 mL Microcentrifuge Tubes) | Nunc Polycarbonate MAX-100 CryoStore Boxes | White | 5.25 x 5.25 x 2.13 in. (133 x 133 x 52 mm) | 99.10 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
340053 | Case of 42 | 100 (1 to 1.8 mL Vials) | Nunc Cardboard Boxes | White | 5.71 x 5.71 x 2.09 in. (145 x 145 x 53 mm) | 870.30 Online price 967.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
340061 | Case of 30 | 100 (3.6 mL Vials) | Nunc Cardboard Boxes | White | 5.71 x 5.71 x 3.07 in. (145 x 145 x 75 mm) | 701.10 Online price 779.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
341483 | Case of 24 | 100 (3.6 mL Vials) | Nunc Polycarbonate MAX-100 CryoStore Boxes | White | 5.25 x 5.25 x 3.063 in. (132 x 132 x 78 mm) | 592.20 Online price 658.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
341483PK also known as 341483 | Pack of 4 | 100 (3.6 mL Vials) | Nunc Polycarbonate MAX-100 CryoStore Boxes | White | 5.25 x 5.25 x 3.063 in. (132 x 132 x 78 mm) | 121.60 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
369639 | Case of 48 | 81 (1 to 1.8 mL Vials) | Nunc Cardboard Boxes | White | 5.32 x 5.32 x 2.17 in. (132 x 132 x 51 mm) | 704.23 Online price 749.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
374187 | Case of 24 | 100 (1 to 1.8 mL Vials) | Nunc Polycarbonate MAX-100 CryoStore Boxes | Gray | 5.25 x 5.25 x 2.13 in. (132 x 132 x 52 mm) | 476.10 Online price 529.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
374187PK also known as 374187 | Pack of 4 | 100 (1 to 1.8 mL Vials) | Nunc Polycarbonate MAX-100 CryoStore Boxes | Gray | 5.25 x 5.25 x 2.13 in. (132 x 132 x 52 mm) | 98.10 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|