Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Use Thermo Scientific™ Rheodyne™ Sample Loops for your Rheodyne HPLC sample injectors. They are available in stainless steel or biocompatible PEEK.
For Use With | Rheodyne HPLC Sample Injectors |
Type | Capillary Tubing |
Description | 0.007 in. ID; 10 cm length; Yellow |
Diameter (English) Inner | 0.007 in. |
Diameter (Metric) Inner | 0.18 mm |
Overall Length (English) | 3.937 in. |
Overall Length (Metric) | 10 cm |
Material | PEEK |
Unit Size | Each |
For Use With | Rheodyne HPLC Sample Injectors |
Type | Capillary Tubing |
Description | 0.005 in. ID; 50 cm length; Red |
Diameter (English) Inner | 0.005 in. |
Diameter (Metric) Inner | 0.127 mm |
Overall Length (English) | 1 ft. 8 in. |
Overall Length (Metric) | 50 cm |
Material | PEEK |
Unit Size | Each |
For Use With | Rheodyne HPLC Sample Injectors |
Type | Capillary Tubing |
Description | 0.007 in. ID; 100 cm length; Yellow |
For Use With (Application) | HPLC |
Diameter (English) Inner | 0.007 in. |
Diameter (Metric) Inner | 0.18 mm |
Overall Length (English) | 3 ft. 3 in. |
Overall Length (Metric) | 100 cm |
Material | PEEK |
Unit Size | Each |
For Use With | Rheodyne HPLC Sample Injectors |
Type | Capillary Tubing |
Description | 0.010 in. ID; 10 cm length; Blμe |
For Use With (Application) | HPLC |
Diameter (English) Inner | 0.010 in. |
Diameter (Metric) Inner | 0.25 mm |
Overall Length (English) | 3.937 in. |
Overall Length (Metric) | 10 cm |
Material | PEEK |
Unit Size | Each |
For Use With | Rheodyne HPLC Sample Injectors |
Type | Capillary Tubing |
Description | 0.010 in. ID; 100 cm length; Blμe |
For Use With (Application) | HPLC |
Diameter (English) Inner | 0.010 in. |
Diameter (Metric) Inner | 0.25 mm |
Overall Length (English) | 3 ft. 3 in. |
Overall Length (Metric) | 100 cm |
Material | PEEK |
Unit Size | Each |
For Use With | Rheodyne HPLC Sample Injectors |
Type | Capillary Tubing |
Description | 0.010 in. ID; 5 cm length; Blμe |
For Use With (Application) | HPLC |
Diameter (English) Inner | 0.010 in. |
Diameter (Metric) Inner | 0.25 mm |
Overall Length (English) | 1.969 in. |
Overall Length (Metric) | 5 cm |
Material | PEEK |
Unit Size | Each |
For Use With | Rheodyne HPLC Sample Injectors |
Type | Capillary Tubing |
Description | 0.020 in. ID; 10 cm length; Orange |
For Use With (Application) | HPLC |
Diameter (English) Inner | 0.020 in. |
Diameter (Metric) Inner | 0.508 mm |
Overall Length (English) | 3.937 in. |
Overall Length (Metric) | 10 cm |
Material | PEEK |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
37007-10 | Each | 0.007 in. ID; 10 cm length; Yellow | 18.42 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
37005-50 | Each | 0.005 in. ID; 50 cm length; Red | 26.57 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
37007-100 | Each | 0.007 in. ID; 100 cm length; Yellow | 66.42 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
37010-10 | Each | 0.010 in. ID; 10 cm length; Blμe | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
37010-100 | Each | 0.010 in. ID; 100 cm length; Blμe | 48.87 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
37010-5 | Each | 0.010 in. ID; 5 cm length; Blμe | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
37020-10 | Each | 0.020 in. ID; 10 cm length; Orange | 19.77 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|