N-Vinylphthalimide, 99%, Thermo Scientific Chemicals
N-Vinylphthalimide, 99%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

N-Vinylphthalimide, 99%, Thermo Scientific Chemicals

Have Questions?
Quantity:
25 g
Packaging:
Glass bottle
This chemical may require us to obtain additional information for our regulatory and chemical compliance records. If required, we will contact you for this information once your order is placed.
Catalog number 370200250
Price (USD)/ Each
495.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
583.00 
Save 87.35 (15%)
-
Add to cart
Quantity:
25 g
Packaging:
Glass bottle
Request bulk or custom format
Price (USD)/ Each
495.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
583.00 
Save 87.35 (15%)
Add to cart
N-Vinylphthalimide, 99%, Thermo Scientific Chemicals
Catalog number370200250
Price (USD)/ Each
495.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
583.00 
Save 87.35 (15%)
-
Add to cart
Chemical Identifiers
CAS3485-84-5
SpecificationsSpecification SheetSpecification Sheet
Melting point84°C to 88°C
Appearance (Color)Off-white to light yellow
Appearance (Form)Crystalline powder
Infrared spectrumConforms
GC>=98.5 %
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only