| 3721RC-HR | Full specifications | Case of 4800 | 20 μL, Non-Filtered, Sterile, Hinged Rack, TipCycle Recycle Kit | Request A Quote |
Volume (Metric) | 20 μL | Filtered | Non-filtered | Sterility | Sterile | Color | Natural | Autoclavable | Not Autoclavable | Model | 20 μL, Non-Filtered, Sterile, Hinged Rack, TipCycle Recycle Kit | Length (English) | 1.95 in. | Length (Metric) | 4.86 cm | Clean Claims | DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free | Format | Hinged Rack | Tip Style | Specialty | Product Type | TipCycle, Pipette Tip and Rack Recycling Kit | Includes | 1 Case of Pipette Tips, Recycle Box Liner, Liner Tie, Return Shipping Label, Waiver Form, and Instructions | Color Code | Red | Product Line | Softfit-L | Unit Size | Case of 4800 |
|
| 3722RC-HR | Full specifications | Case of 4800 | 20 μL, Non-Filtered, Non-sterile, Hinged Rack, TipCycle Recycle Kit | Request A Quote |
Volume (Metric) | 20 μL | Filtered | Non-filtered | Sterility | Non-sterile | Color | Natural | Autoclavable | Not Autoclavable | Model | 20 μL, Non-Filtered, Non-sterile, Hinged Rack, TipCycle Recycle Kit | Length (English) | 1.95 in. | Length (Metric) | 4.86 cm | Clean Claims | DNase, RNase, DNA, Pryogen Free | Format | Hinged Rack | Tip Style | Specialty | Product Type | TipCycle, Pipette Tip and Rack Recycling Kit | Includes | 1 Case of Pipette Tips, Recycle Box Liner, Liner Tie, Return Shipping Label, Waiver Form, and Instructions | Color Code | Red | Product Line | Softfit-L | Unit Size | Case of 4800 |
|
| 3731RC-HR | Full specifications | Case of 4800 | 300 μL, Non-Filtered, Sterile, Hinged Rack, TipCycle Recycle Kit | Request A Quote |
Volume (Metric) | 300 μL | Filtered | Non-filtered | Sterility | Sterile | Color | Natural | Autoclavable | Not Autoclavable | Model | 300 μL, Non-Filtered, Sterile, Hinged Rack, TipCycle Recycle Kit | Length (English) | 2.26 in. | Length (Metric) | 5.75 cm | Clean Claims | DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free | Format | Hinged Rack | Tip Style | Specialty | Product Type | TipCycle, Pipette Tip and Rack Recycling Kit | Includes | 1 Case of Pipette Tips, Recycle Box Liner, Liner Tie, Return Shipping Label, Waiver Form, and Instructions | Color Code | Orange | Product Line | Softfit-L | Unit Size | Case of 4800 |
|
| 3732RC-HR | Full specifications | Case of 4800 | 300 μL, Non-Filtered, Non-sterile, Hinged Rack, TipCycle Recycle Kit | Request A Quote |
Volume (Metric) | 300 μL | Filtered | Non-filtered | Sterility | Non-sterile | Color | Natural | Autoclavable | Not Autoclavable | Model | 300 μL, Non-Filtered, Non-sterile, Hinged Rack, TipCycle Recycle Kit | Length (English) | 2.26 in. | Length (Metric) | 5.75 cm | Clean Claims | DNase, RNase, DNA, Pryogen Free | Format | Hinged Rack | Tip Style | Specialty | Product Type | TipCycle, Pipette Tip and Rack Recycling Kit | Includes | 1 Case of Pipette Tips, Recycle Box Liner, Liner Tie, Return Shipping Label, Waiver Form, and Instructions | Color Code | Orange | Product Line | Softfit-L | Unit Size | Case of 4800 |
|
| 3741RC-HR | Full specifications | Case of 3072 | 1200 μL, Non-Filtered, Sterile, Hinged Rack, TipCycle Recycle Kit | Request A Quote |
Volume (Metric) | 1200 μL | Filtered | Non-filtered | Sterility | Sterile | Color | Natural | Autoclavable | Not Autoclavable | Model | 1200 μL, Non-Filtered, Sterile, Hinged Rack, TipCycle Recycle Kit | Length (English) | 3.42 in. | Length (Metric) | 8.67 cm | Clean Claims | DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free | Format | Hinged Rack | Tip Style | Specialty | Product Type | TipCycle, Pipette Tip and Rack Recycling Kit | Includes | 1 Case of Pipette Tips, Recycle Box Liner, Liner Tie, Return Shipping Label, Waiver Form, and Instructions | Color Code | Yellow | Product Line | Softfit-L | Unit Size | Case of 3072 |
|
| 3742RC-HR | Full specifications | Case of 3072 | 1200 μL, Non-Filtered, Non-sterile, Hinged Rack, TipCycle Recycle Kit | Request A Quote |
Volume (Metric) | 1200 μL | Filtered | Non-filtered | Sterility | Non-sterile | Color | Natural | Autoclavable | Not Autoclavable | Model | 1200 μL, Non-Filtered, Non-sterile, Hinged Rack, TipCycle Recycle Kit | Length (English) | 3.42 in. | Length (Metric) | 8.67 cm | Clean Claims | DNase, RNase, DNA, Pryogen Free | Format | Hinged Rack | Tip Style | Specialty | Product Type | TipCycle, Pipette Tip and Rack Recycling Kit | Includes | 1 Case of Pipette Tips, Recycle Box Liner, Liner Tie, Return Shipping Label, Waiver Form, and Instructions | Color Code | Yellow | Product Line | Softfit-L | Unit Size | Case of 3072 |
|
| 3751RC-HR | Full specifications | Case of 4800 | 200 μL, Non-Filtered, Sterile, Hinged Rack, TipCycle Recycle Kit | Request A Quote |
Volume (Metric) | 200 μL | Filtered | Non-filtered | Sterility | Sterile | Color | Natural | Autoclavable | Not Autoclavable | Model | 200 μL, Non-Filtered, Sterile, Hinged Rack, TipCycle Recycle Kit | Length (English) | 1.97 in. | Length (Metric) | 5.00 cm | Clean Claims | DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free | Format | Hinged Rack | Tip Style | Specialty | Product Type | TipCycle, Pipette Tip and Rack Recycling Kit | Includes | 1 Case of Pipette Tips, Recycle Box Liner, Liner Tie, Return Shipping Label, Waiver Form, and Instructions | Color Code | Green | Product Line | Softfit-L | Unit Size | Case of 4800 |
|
| 3752RC-HR | Full specifications | Case of 4800 | 200 μL, Non-Filtered, Non-sterile, Hinged Rack, TipCycle Recycle Kit | Request A Quote |
Volume (Metric) | 200 μL | Filtered | Non-filtered | Sterility | Non-sterile | Color | Natural | Autoclavable | Not Autoclavable | Model | 200 μL, Non-Filtered, Non-sterile, Hinged Rack, TipCycle Recycle Kit | Length (English) | 1.97 in. | Length (Metric) | 5.00 cm | Clean Claims | DNase, RNase, DNA, Pryogen Free | Format | Hinged Rack | Tip Style | Specialty | Product Type | TipCycle, Pipette Tip and Rack Recycling Kit | Includes | 1 Case of Pipette Tips, Recycle Box Liner, Liner Tie, Return Shipping Label, Waiver Form, and Instructions | Color Code | Green | Product Line | Softfit-L | Unit Size | Case of 4800 |
|
| 3781RC-HR | Full specifications | Case of 3072 | 1000 μL, Non-Filtered, Sterile, Hinged Rack, TipCycle Recycle Kit | Request A Quote |
Volume (Metric) | 1000 μL | Filtered | Non-filtered | Sterility | Sterile | Color | Natural | Autoclavable | Not Autoclavable | Model | 1000 μL, Non-Filtered, Sterile, Hinged Rack, TipCycle Recycle Kit | Length (English) | 3.39 in. | Length (Metric) | 8.61 cm | Clean Claims | DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free | Format | Hinged Rack | Tip Style | Specialty | Product Type | TipCycle, Pipette Tip and Rack Recycling Kit | Includes | 1 Case of Pipette Tips, Recycle Box Liner, Liner Tie, Return Shipping Label, Waiver Form, and Instructions | Color Code | Blue | Product Line | Softfit-L | Unit Size | Case of 3072 |
|
| 3782RC-HR | Full specifications | Case of 3072 | 1000 μL, Non-Filtered, Non-sterile, Hinged Rack, TipCycle Recycle Kit | Request A Quote |
Volume (Metric) | 1000 μL | Filtered | Non-filtered | Sterility | Non-sterile | Color | Natural | Autoclavable | Not Autoclavable | Model | 1000 μL, Non-Filtered, Non-sterile, Hinged Rack, TipCycle Recycle Kit | Length (English) | 3.39 in. | Length (Metric) | 8.61 cm | Clean Claims | DNase, RNase, DNA, Pryogen Free | Format | Hinged Rack | Tip Style | Specialty | Product Type | TipCycle, Pipette Tip and Rack Recycling Kit | Includes | 1 Case of Pipette Tips, Recycle Box Liner, Liner Tie, Return Shipping Label, Waiver Form, and Instructions | Color Code | Blue | Product Line | Softfit-L | Unit Size | Case of 3072 |
|