Benzoylnitromethane, 98%, Thermo Scientific Chemicals
Benzoylnitromethane, 98%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

Benzoylnitromethane, 98%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
5 g
25 g
Packaging:
Glass bottle
Catalog number 372790050
Price (USD)/ Each
69.00
-
Add to cart
Quantity:
5 g
Packaging:
Glass bottle
Request bulk or custom format
Price (USD)/ Each
69.00
Add to cart
Benzoylnitromethane, 98%, Thermo Scientific Chemicals
Catalog number372790050
Price (USD)/ Each
69.00
-
Add to cart
Chemical Identifiers
CAS614-21-1
SpecificationsSpecification SheetSpecification Sheet
Appearance (Form)Powder or flakes
GC>=97.5 %
Melting point102°C to 107°C
Appearance (Color)White to yellow to tan
Infrared spectrumConforms
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only