Matrix™ 1.0mL ScrewTop Tubes
Matrix™ 1.0mL ScrewTop Tubes
Matrix™ 1.0mL ScrewTop Tubes
Matrix™ 1.0mL ScrewTop Tubes
Matrix™ 1.0mL ScrewTop Tubes
Matrix™ 1.0mL ScrewTop Tubes
Thermo Scientific™

Matrix™ 1.0mL ScrewTop Tubes

Store samples securely at low temperatures, including vapor phase liquid nitrogen, with these 1.0mL screw-top tubes that include color-coded caps to simplify storage.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberClosure ColorColorPackagingFit for PurposeUnit Size
3740ColorlessClearBulk, 480 TubesSterile and PCR Ready-
3740TS
also known as 3740
ColorlessCaseCase of 480
3740REDRedClearBulk, 480 TubesSterile and PCR ReadyCase of 480
3740YELYellowClearBulk, 480 TubesSterile and PCR ReadyCase of 480
3740BLUBlueClearBulk, 480 TubesSterile and PCR ReadyCase of 480
3740GREGreenClearBulk, 480 TubesSterile and PCR ReadyCase of 480
3740WHIWhiteClearBulk, 480 TubesSterile and PCR ReadyCase of 480
3740PURPurpleClearBulk, 480 TubesSterile and PCR ReadyCase of 480
3741ColorlessClear5 Latch Racks of 96 TubesSterile and PCR ReadyCase of 480
3741REDRedClear5 Latch Racks of 96 TubesSterile and PCR ReadyCase of 480
3741YELYellowClear5 Latch Racks of 96 TubesSterile and PCR ReadyCase of 480
3741BLUBlueClear5 Latch Racks of 96 TubesSterile and PCR ReadyCase of 480
3741GREGreenClear5 Latch Racks of 96 TubesSterile and PCR ReadyCase of 480
3741WHIWhiteClear5 Latch Racks of 96 TubesSterile and PCR ReadyCase of 480
3741PURPurpleClear5 Latch Racks of 96 TubesSterile and PCR ReadyCase of 480
3742Not IncludedClear5 Latch Racks of 96 TubesSterile and PCR ReadyCase of 480
3742AMBNot IncludedAmber5 Latch Racks of 96 TubesSterile and PCR ReadyCase of 480
3741AMBRedAmber5 Latch Racks of 96 TubesSterile and PCR ReadyCase of 480
3741-WPColorlessClear5 Latch Racks of 96 TubesSterile and PCR ReadyCase of 480
Catalog number 3740
Price (EUR)
-
Request A Quote
Closure Color:
Colorless
Color:
Clear
Packaging:
Bulk, 480 Tubes
Fit for Purpose:
Sterile and PCR Ready
Unit Size:
-
Ask our AI about this Product

Securely store samples at low temperatures, including vapor phase Liquid Nitrogen with Thermo Scientific™ Matrix™ 1.0mL ScrewTop Tubes. These tubes are molded from medical grade resins and feature a permanent, high contrast 2D barcode. Used in combination with Thermo Scientific™ VisionMate™ 2D barcode readers, manual and automated capping equipment, and labeling options, the 2D ScrewTop Tubes meet a range of manual and automated long term storage needs.

Dependable Sample Protection

  • Tubes are constructed of virgin class VI medical grade polypropylene
  • ScrewTop caps feature a soft silicone gasket that conforms to mating surfaces to ensure sample preservation
  • Racks are constructed of sturdy acrylonitrile butadiene styrene (ABS) to protect tubes in case of accidental dropping
  • ScrewTop Tubes are compatible with storage down to -176°C

Secure Tracking

  • Permanent, unique 2D barcode is laser-etched on the bottom of each tube
  • 2D barcode allows you to scan and decode tubes at once without removing them from the rack, and allows data to be associated with each tube
  • Compatible with our range of VisionMate readers

Superior Storage Format

  • ANSI-format latch racks maximize storage space and are compatible with multichannel manual pipettes or automated liquid handling equipment
  • Several capping / decapping options available to manipulate a single tube, 8 tubes, or 96 tubes at a time

Stringent Quality Control

  • Every 2D barcode is scanned for readability
  • Every 2D barcode is checked against the database of all previous Thermo Scientific 2D barcodes to ensure there are zero duplicates
  • Each tube is leak tested to ensure tube integrity and sample security
  • All tubes are supplied free from DNA, RNase, DNase, PCR Inhibitors, endotoxins and cytotoxins
Specifications
BarcodeNon-proprietary, 12x12 Data-matrix with ECC200 Built-in Error Correction
Capacity (English)0.0338 fl oz.
Closure ColorColorless
Closure MaterialVirgin Class VI Medical Grade Polypropylene with Molded-in thermoplastic elastomer gasket
Closure TypeColorless caps
ColorClear
Dnase FreeYes
PackagingBulk, 480 Tubes
Product LineMatrix™
Well ShapeV-bottom
AutoclavableAutoclavable (With Cap Loosened)
Bottom ShapeV-bottom
Capacity (Metric)1.0 mL
Fit for PurposeSterile and PCR Ready
MaterialPolypropylene (Medical Grade)
Product TypeScrew Top Tube
SterilitySterile
Unit Size-
web-banner-9-8-22-278x123

Fit for Purpose designations

Gain confidence that the products you buy are ideally suited to your application. 

Learn more ›

Have questions about this product? Ask our AI assisted search.
Why do I need to dilute the CTS Viral Production Cells once more before transfection?
Should I harvest the lentivirus from the CTS Viral Production Cells at 24 hr and 48 hr time-points. How about waiting for 72 hr?
Do you have recommendations for measuring CTS lentiviral titer using a non-fluorescent method?
The CTS LV-MAX lentivirus production system user manual recommends the passage of CTS Viral Production Cells every 3-4 days; is this necessary? Can I seed the cells less densely and passage less frequently (i.e., every 6-7 days)?
During lentivirus production from CTS Viral Production Cells, will the shaker vibration affect the cell growth of other cultures maintained in the same incubator or in stacked incubators?
+Show more FAQs for this product
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Videos

Video Player is loading.
Current Time 0:00
Duration 0:00
Loaded: 0%
Stream Type LIVE
Remaining Time 0:00
 
1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Share catalog number, name or link

      1x1 image pixel for data collection