Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Closure Color | Description | Packaging | Fit for Purpose | Unit Size |
---|---|---|---|---|---|
3741BLU | Blue | V-Bottom ScrewTop Tubes | 5 Latch Racks of 96 Tubes | Sterile & PCR Ready | Case of 480 |
3740 | Colorless | V-Bottom ScrewTop Tubes | Bulk, 480 Tubes | Sterile & PCR Ready | - |
3740TS also known as 3740 | Colorless | V-Bottom ScrewTop Tubes | Case | Case of 480 | |
3740RED | Red | V-Bottom ScrewTop Tubes | Bulk, 480 Tubes | Sterile & PCR Ready | Case of 480 |
3740YEL | Yellow | V-Bottom ScrewTop Tubes | Bulk, 480 Tubes | Sterile & PCR Ready | Case of 480 |
3740BLU | Blue | V-Bottom ScrewTop Tubes | Bulk, 480 Tubes | Sterile & PCR Ready | Case of 480 |
3740GRE | Green | V-Bottom ScrewTop Tubes | Bulk, 480 Tubes | Sterile & PCR Ready | Case of 480 |
3740WHI | White | V-Bottom ScrewTop Tubes | Bulk, 480 Tubes | Sterile & PCR Ready | Case of 480 |
3740PUR | Purple | V-Bottom ScrewTop Tubes | Bulk, 480 Tubes | Sterile & PCR Ready | Case of 480 |
3741 | Colorless | V-Bottom ScrewTop Tubes | 5 Latch Racks of 96 Tubes | Sterile & PCR Ready | Case of 480 |
3741RED | Red | V-Bottom ScrewTop Tubes | 5 Latch Racks of 96 Tubes | Sterile & PCR Ready | Case of 480 |
3741YEL | Yellow | V-Bottom ScrewTop Tubes | 5 Latch Racks of 96 Tubes | Sterile & PCR Ready | Case of 480 |
3741GRE | Green | V-Bottom ScrewTop Tubes | 5 Latch Racks of 96 Tubes | Sterile & PCR Ready | Case of 480 |
3741WHI | White | V-Bottom ScrewTop Tubes | 5 Latch Racks of 96 Tubes | Sterile & PCR Ready | Case of 480 |
3741PUR | Purple | V-Bottom ScrewTop Tubes | 5 Latch Racks of 96 Tubes | Sterile & PCR Ready | Case of 480 |
3742 | n.a. | V-Bottom ScrewTop Tubes, No Caps | 5 Latch Racks of 96 Tubes | Sterile & PCR Ready | Case of 480 |
3742AMB | n.a. | 2D tube with no cap | 5 Latch Racks of 96 Tubes | Sterile & PCR Ready | Case of 480 |
3741AMB | Red | 2D tube with red cap | 5 Latch Racks of 96 Tubes | Sterile & PCR Ready | Case of 480 |
3741-WP | Colorless | V-Bottom ScrewTop Tubes with white patch | 5 Latch Racks of 96 Tubes | Sterile & PCR Ready | Case of 480 |
Securely store samples at low temperatures, including vapor phase Liquid Nitrogen with Thermo Scientific™ Matrix™ 1.0mL ScrewTop Tubes. These tubes are molded from medical grade resins and feature a permanent, high contrast 2D barcode. Used in combination with Thermo Scientific™ VisionMate™ 2D barcode readers, manual and automated capping equipment, and labeling options, the 2D ScrewTop Tubes meet a range of manual and automated long term storage needs.