Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Color | Clear |
Product Type | Screw Top Tube |
Description | V-Bottom ScrewTop Tubes |
Closure Color | White |
Autoclavable | No |
Capacity (Metric) | 1.0 mL |
Bottom Shape | V-bottom |
Material | Polypropylene (Medical Grade) |
Packaging | 5 Latch Racks of 96 Tubes |
Barcode | Tube barcode: Non-proprietary, 12x12 Data-matrix with ECC200 Built-in Error Correction; Rack barcode: 2D Datamatrix; Linear EAN Code 128; Human Readable |
Product Line | Matrix™ |
Sterility | Sterile |
Closure Included | Yes |
Closure Material | Virgin Class VI Medical Grade Polypropylene with Virgin Class VI Medical Grade Silicone O-ring |
Capacity (English) | 0.0338 fl oz. |
Fit for Purpose | Sterile & PCR Ready |
Unit Size | Case of 480 |
Color | Clear |
Product Type | Screw Top Tube |
Description | V-Bottom ScrewTop Tubes |
Closure Color | Colorless |
Autoclavable | No |
Capacity (Metric) | 1.0 mL |
Bottom Shape | V-bottom |
Material | Polypropylene (Medical Grade) |
Packaging | 5 Latch Racks of 96 Tubes |
Barcode | Tube barcode: Non-proprietary, 12x12 Data-matrix with ECC200 Built-in Error Correction; Rack barcode: 2D Datamatrix; Linear EAN Code 128; Human Readable |
Product Line | Matrix™ |
Sterility | Sterile |
Closure Included | Yes |
Closure Material | Virgin Class VI Medical Grade Polypropylene with Virgin Class VI Medical Grade Silicone O-ring |
Capacity (English) | 0.0338 fl oz. |
Fit for Purpose | Sterile & PCR Ready |
Unit Size | Case of 480 |
Color | Clear |
Product Type | Screw Top Tube |
Description | V-Bottom ScrewTop Tubes |
Closure Color | n.a. |
Autoclavable | Autoclavable |
Capacity (Metric) | 1 mL |
Bottom Shape | V-bottom |
Material | Polypropylene |
Packaging | 5 Latch Racks of 96 Tubes |
Closure Included | No |
Capacity (English) | 0.0338 fl oz. |
Fit for Purpose | Sterile & PCR Ready |
Unit Size | Case of 5 |
Color | Clear |
Product Type | Screw Top Tube |
Description | V-Bottom ScrewTop Tubes |
Closure Color | Blue |
Autoclavable | No |
Capacity (Metric) | 1.0 mL |
Bottom Shape | V-bottom |
Material | Polypropylene (Medical Grade) |
Packaging | 5 Latch Racks of 96 Tubes |
Barcode | Tube barcode: Non-proprietary, 12x12 Data-matrix with ECC200 Built-in Error Correction; Rack barcode: 2D Datamatrix; Linear EAN Code 128; Human Readable |
Product Line | Matrix™ |
Sterility | Sterile |
Closure Included | Yes |
Closure Material | Virgin Class VI Medical Grade Polypropylene with Virgin Class VI Medical Grade Silicone O-ring |
Capacity (English) | 0.0338 fl oz. |
Fit for Purpose | Sterile & PCR Ready |
Unit Size | Case of 480 |
Color | Clear |
Product Type | Screw Top Tube |
Description | V-Bottom ScrewTop Tubes, No Caps |
Closure Color | n.a. |
Autoclavable | No |
Capacity (Metric) | 1.0 mL |
Bottom Shape | V-bottom |
Material | Polypropylene (Medical Grade) |
Packaging | 5 Latch Racks of 96 Tubes |
Barcode | Tube barcode: Non-proprietary, 12x12 Data-matrix with ECC200 Built-in Error Correction; Rack barcode: 2D Datamatrix; Linear EAN Code 128; Human Readable |
Product Line | Matrix™ |
Sterility | Sterile |
Closure Included | No |
Capacity (English) | 0.0338 fl oz. |
Fit for Purpose | Sterile & PCR Ready |
Unit Size | Case of 480 |
Color | Clear |
Product Type | Screw Top Tube |
Description | V-Bottom ScrewTop Tubes |
Closure Color | Purple |
Autoclavable | No |
Capacity (Metric) | 1.0 mL |
Bottom Shape | V-bottom |
Material | Polypropylene (Medical Grade) |
Packaging | 5 Latch Racks of 96 Tubes |
Barcode | Tube barcode: Non-proprietary, 12x12 Data-matrix with ECC200 Built-in Error Correction; Rack barcode: 2D Datamatrix; Linear EAN Code 128; Human Readable |
Product Line | Matrix™ |
Sterility | Sterile |
Closure Included | Yes |
Closure Material | Virgin Class VI Medical Grade Polypropylene with Virgin Class VI Medical Grade Silicone O-ring |
Capacity (English) | 0.0338 fl oz. |
Fit for Purpose | Sterile & PCR Ready |
Unit Size | Case of 480 |
Color | Clear |
Product Type | Screw Top Tube |
Description | V-Bottom ScrewTop Tubes |
Closure Color | Green |
Autoclavable | No |
Capacity (Metric) | 1.0 mL |
Bottom Shape | V-bottom |
Material | Polypropylene (Medical Grade) |
Packaging | 5 Latch Racks of 96 Tubes |
Barcode | Tube barcode: Non-proprietary, 12x12 Data-matrix with ECC200 Built-in Error Correction; Rack barcode: 2D Datamatrix; Linear EAN Code 128; Human Readable |
Product Line | Matrix™ |
Sterility | Sterile |
Closure Included | Yes |
Closure Material | Virgin Class VI Medical Grade Polypropylene with Virgin Class VI Medical Grade Silicone O-ring |
Capacity (English) | 0.0338 fl oz. |
Fit for Purpose | Sterile & PCR Ready |
Unit Size | Case of 480 |
Color | Amber |
Product Type | Screw Top Tube |
Description | V-Bottom ScrewTop Tubes |
Closure Color | Red |
Autoclavable | No |
Capacity (Metric) | 1.0 mL |
Bottom Shape | V-bottom |
Material | Polypropylene (Medical Grade) |
Packaging | 5 Latch Racks of 96 Tubes |
Barcode | Tube barcode: Non-proprietary, 12x12 Data-matrix with ECC200 Built-in Error Correction; Rack barcode: 2D Datamatrix; Linear EAN Code 128; Human Readable |
Product Line | Matrix™ |
Sterility | Sterile |
Closure Included | Yes |
Closure Material | Virgin Class VI Medical Grade Polypropylene with Virgin Class VI Medical Grade Silicone O-ring |
Capacity (English) | 0.0338 fl oz. |
Fit for Purpose | Sterile & PCR Ready |
Unit Size | Case of 480 |
Color | Clear |
Product Type | Screw Top Tube |
Description | V-Bottom ScrewTop Tubes |
Closure Color | Red |
Autoclavable | No |
Capacity (Metric) | 1.0 mL |
Bottom Shape | V-bottom |
Material | Polypropylene (Medical Grade) |
Packaging | 5 Latch Racks of 96 Tubes |
Barcode | Tube barcode: Non-proprietary, 12x12 Data-matrix with ECC200 Built-in Error Correction; Rack barcode: 2D Datamatrix; Linear EAN Code 128; Human Readable |
Product Line | Matrix™ |
Sterility | Sterile |
Closure Included | Yes |
Closure Material | Virgin Class VI Medical Grade Polypropylene with Virgin Class VI Medical Grade Silicone O-ring |
Capacity (English) | 0.0338 fl oz. |
Fit for Purpose | Sterile & PCR Ready |
Unit Size | Case of 480 |
Color | Amber |
Product Type | Screw Top Tube |
Description | V-Bottom ScrewTop Tubes, No Caps |
Closure Color | n.a. |
Autoclavable | No |
Capacity (Metric) | 1.0 mL |
Bottom Shape | V-bottom |
Material | Polypropylene (Medical Grade) |
Packaging | 5 Latch Racks of 96 Tubes |
Barcode | Tube barcode: Non-proprietary, 12x12 Data-matrix with ECC200 Built-in Error Correction; Rack barcode: 2D Datamatrix; Linear EAN Code 128; Human Readable |
Product Line | Matrix™ |
Sterility | Sterile |
Closure Included | No |
Capacity (English) | 0.0338 fl oz. |
Fit for Purpose | Sterile & PCR Ready |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Color | Closure Color | Fit for Purpose | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
3741WHI-BR | Case of 480 | V-Bottom ScrewTop Tubes | Clear | White | Sterile & PCR Ready | 706.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3741-BR | Case of 480 | V-Bottom ScrewTop Tubes | Clear | Colorless | Sterile & PCR Ready | 668.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3742NS | Case of 5 | V-Bottom ScrewTop Tubes | Clear | n.a. | Sterile & PCR Ready | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3741BLU-BR | Case of 480 | V-Bottom ScrewTop Tubes | Clear | Blue | Sterile & PCR Ready | 706.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3742-BR | Case of 480 | V-Bottom ScrewTop Tubes, No Caps | Clear | n.a. | Sterile & PCR Ready | 407.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3741PUR-BR | Case of 480 | V-Bottom ScrewTop Tubes | Clear | Purple | Sterile & PCR Ready | 706.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3741GRE-BR | Case of 480 | V-Bottom ScrewTop Tubes | Clear | Green | Sterile & PCR Ready | 706.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3741AMB-BR | Case of 480 | V-Bottom ScrewTop Tubes | Amber | Red | Sterile & PCR Ready | 732.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3741RED-BR | Case of 480 | V-Bottom ScrewTop Tubes | Clear | Red | Sterile & PCR Ready | 706.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3742AMB-BR | Each | V-Bottom ScrewTop Tubes, No Caps | Amber | n.a. | Sterile & PCR Ready | 364.65 Online price 432.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|