Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Color | Natural |
Product Type | Externally-threaded Universal Tube |
Description | Nunc Universal tubes in latch rack |
Closure Color | Natural |
Capacity (Metric) | 1.8 mL |
Bottom Shape | Flat Bottom |
Material | Plastic |
Thread Style | External Thread |
For Use With (Equipment) | Cryobank |
Includes | White patch and graduations |
No. per Case | 480/Cs. |
No. per Pack | 48/Pk. |
Packaging | 10 racks of 48 tubes |
Barcode | None |
Sterility | Sterile |
Unit Size | Case of 480 |
Color | Natural |
Product Type | Externally-threaded Universal Tube |
Description | Nunc Universal tubes with 2D code in latch rack |
Closure Color | Natural |
Capacity (Metric) | 1.8 mL |
Bottom Shape | Flat Bottom |
Material | Plastic |
Thread Style | External Thread |
For Use With (Equipment) | Cryobank |
Includes | White patch and graduations |
No. per Case | 480/Cs. |
No. per Pack | 48/Pk. |
Packaging | 10 bags of 48 tubes |
Barcode | 2D on Tube Bottom |
Sterility | Sterile |
Unit Size | Case of 480 |
Color | Natural |
Product Type | Externally-threaded Universal Tube |
Description | Nunc Universal tubes with 2D code |
Closure Color | Natural |
Capacity (Metric) | 1.8 mL |
Bottom Shape | Flat Bottom |
Material | Plastic |
Thread Style | External Thread |
For Use With (Equipment) | Cryobank |
Includes | White patch and graduations |
No. per Case | 480/Cs. |
Packaging | Bulk |
Barcode | 2D on Tube Bottom |
Sterility | Sterile |
Unit Size | Case of 480 |
Color | Natural |
Product Type | Externally-threaded Universal Tube |
Description | Nunc Universal tubes with 2D code and linear barcode |
Closure Color | Natural |
Capacity (Metric) | 1.8 mL |
Bottom Shape | Flat Bottom |
Material | Plastic |
Thread Style | External Thread |
For Use With (Equipment) | Cryobank |
Includes | White patch and graduations |
No. per Case | 480/Cs. |
No. per Pack | 48/Pk. |
Packaging | Bulk |
Barcode | 2D on Tube Bottom, Linear Barcode on Tube Side |
Sterility | Sterile |
Unit Size | Case of 480 |
Color | Natural |
Product Type | Externally-threaded Universal Tube |
Description | Nunc Universal tubes |
Closure Color | Natural |
Capacity (Metric) | 1.8 mL |
Bottom Shape | Flat Bottom |
Material | Plastic |
Thread Style | External Thread |
For Use With (Equipment) | Cryobank |
Includes | White patch and graduations |
No. per Case | 480/Cs. |
Packaging | Bulk |
Quantity | 480/Cs. |
Barcode | None |
Sterility | Sterile |
Unit Size | Case of 480 |
Color | Natural |
Product Type | Externally-threaded Universal Tube |
Description | Nunc Universal tubes with 2D code in barcoded latch rack |
Closure Color | Natural |
Capacity (Metric) | 1.8 mL |
Bottom Shape | Flat Bottom |
Material | Plastic |
Thread Style | External Thread |
For Use With (Equipment) | Cryobank |
Includes | White patch and graduations |
No. per Case | 480/Cs. |
No. per Pack | 48/Pk. |
Packaging | 10 racks of 48 tubes |
Barcode | 2D on Tube, 2D linear and human readable on rack |
Sterility | Sterile |
Unit Size | Case of 480 |
Color | Natural |
Product Type | Externally-threaded Universal Tube |
Description | Nunc Universal tubes without 2D code in barcoded latch rack |
Closure Color | Natural |
Capacity (Metric) | 1.8 mL |
Bottom Shape | Flat Bottom |
Material | Plastic |
Thread Style | External Thread |
For Use With (Equipment) | Cryobank |
Includes | White patch and graduations |
No. per Case | 480/Cs. |
No. per Pack | 48/Pk. |
Packaging | 10 racks of 48 tubes |
Barcode | 2D, linear and human readable on rack |
Sterility | Sterile |
Unit Size | Case of 480 |
Catalog Number | Specifications | Unit Size | Barcode | Packaging | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
374501 | Case of 480 | None | 10 racks of 48 tubes | 555.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
374500TS also known as 374500 | Case of 480 | 2D on Tube Bottom | 10 bags of 48 tubes | 823.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
374502 | Case of 480 | 2D on Tube Bottom | Bulk | 694.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
374502NOV | Case of 480 | 2D on Tube Bottom, Linear Barcode on Tube Side | Bulk | 1,099.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
374503 | Case of 480 | None | Bulk | 399.65 Online price 430.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
374500-BR | Case of 480 | 2D on Tube, 2D linear and human readable on rack | 10 racks of 48 tubes | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
374501-BR | Case of 480 | 2D, linear and human readable on rack | 10 racks of 48 tubes | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Scalable
Innovative Universal Cap Design
Secure Tracking
Stringent Quality Control