Nunc™ 2.0mL Internally-Threaded Universal Tubes
Nunc™ 2.0mL Internally-Threaded Universal Tubes
Nunc™ 2.0mL Internally-Threaded Universal Tubes
Nunc™ 2.0mL Internally-Threaded Universal Tubes
Nunc™ 2.0mL Internally-Threaded Universal Tubes
Nunc™ 2.0mL Internally-Threaded Universal Tubes
Nunc™ 2.0mL Internally-Threaded Universal Tubes
Thermo Scientific™

Nunc™ 2.0mL Internally-Threaded Universal Tubes

Experience the best features of our storage tube portfolio: universal cap, universal latch rack and free-standing tube design -- all for either benchtop or automation use.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTypeCodingPackaging
374511Universal Tubes in Latch RackNone10 Racks of 48 Tubes
331835Empty Latch RackNone10 Racks
374512Universal Tube2D BarcodeBulk
374513Universal TubeNoneBulk
374510Universal Tubes in Latch Rack2D Barcode (Tube Only)10 Racks of 48 Tubes
374510-BRUniversal Tubes in Latch Rack2D Barcode10 Racks of 48 Tubes
374511-BRUniversal Tubes in Latch Rack2D Barcode (Rack Only)10 Racks of 48 Tubes
331835-BREmpty Latch Rack2D Barcode10 Racks
Catalog number 374511
Price (USD)
726.30
Online Exclusive
847.00
Save 120.70 (14%)
Case of 480
Add to cart
Type:
Universal Tubes in Latch Rack
Coding:
None
Packaging:
10 Racks of 48 Tubes
Price (USD)
726.30
Online Exclusive
847.00
Save 120.70 (14%)
Case of 480
Add to cart

Experience the best features of the Thermo Scientific™ storage tube portfolio: universal cap, universal latch rack and free-standing tube. This versatile, 2.0mL internally threaded tube is ideal both for a large storage system like a biobank, and in smaller scale for traditional cryostorage. Sample identity is ensured due to a permanently attached 2D barcode on each tube and permanent laser etching of the rack. Now available in a barcoded rack to allow tracking of the rack in addition to individual tubes.

Scalable

  • Tubes and rack are ideal for both lower-throughput and high-throughput use
  • Feature graduations and white patch for manual marking
  • Can be used in traditional cryostorage boxes made for 10x10 arrays
  • Internal threads limit contamination
  • Automation-pickable in universal latch rack
  • Barcoded rack option offers additional tracking assurance

Innovative Universal Cap Design

  • Single-piece construction with molded-in gasket
  • Cannot be over-tightened manually or with automated capping tools
  • Thermoplastic elastomer gasket material is compatible with storage at room temperature down to vapor phase of liquid nitrogen

Secure Tracking

  • Permanently bonded, unique 2D barcode laser-etched onto the base of tube to securely identify and track samples
  • 2D barcode readers instantly scans each tube's 2D barcode, registering the tube in any application or database, or integrates via several export options
  • Scan the tube to access sample information and identify the contents

Stringent Quality Control

  • Every 2D barcoded storage tube is scanned to ensure readability
  • Barcodes are checked against database of previously assigned codes to prevent duplicates
  • Every tube has a Sterility Assurance Level of 10-6 and is made with class VI medical grade resins
Specifications
Closure ColorNatural
IncludesWhite patch and graduations
No. per Case480
No. per Pack48
Packaging10 Racks of 48 Tubes
Product LineNunc
Quantity480
Capacity (Metric)2.0 mL
CodingNone
ColorNatural
For Use With (Equipment)Biobank, Cryostorage
MaterialPlastic
SterilitySterile SAL 10-6
TypeUniversal Tubes in Latch Rack
Vial TypeInternal Thread, Flat Bottom
Unit SizeCase of 480

Share catalog number, name or link