Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Safely store and transport blood, urine, fecal and other specimens using Thermo Scientific™ Nunc™ Universal and Transport Containers with Caps. These containers are designed with inner and outer containers of high mechanical strength. Caps are designed to avoid droplets adhering to the surface, reducing risk of aerosols. Nunc Labware Products are made from high purity resins, and molded using our state-of-the-art processes. Plastic labware is a safer alternative to glass without sacrificing accuracy.
Product Type | Transport Container |
Closure Included | Yes |
Material | Polystyrene (High Impact) |
Sterility | Sterile |
Capacity (Metric) | 25 mL |
Certifications/Compliance | Transport and Universal Containers have passed the 95 kPa test described in UN packaging instructions 602/650 for transport of infectious substances and diagnostic specimens. Universal containers are CE marked. |
Closure Material | LDPE |
Description | 25mL Transport Container |
Includes | Spoon |
Label | Labeled |
RCF Rating | 4000 x g |
Unit Size | Each |
Product Type | Universal Container |
Closure Included | Yes |
Material | Polystyrene |
Sterility | Non-sterile |
Capacity (Metric) | 25 mL |
Certifications/Compliance | Transport and Universal Containers have passed the 95 kPa test described in UN packaging instructions 602/650 for transport of infectious substances and diagnostic specimens. |
Closure Material | Polyethylene |
Color | Clear |
Description | W/o spoon; Nonsterile; PS; Writing area |
Includes | w/o Spoon |
Label | Labeled |
No. per Case | 300/Cs. |
No. per Pack | 50/Pk. |
RCF Rating | 4000 x g |
Unit Size | Case of 300 |
Product Type | Universal Container |
Closure Included | Yes |
Material | Polystyrene |
Sterility | Sterile |
Capacity (Metric) | 25 mL |
Certifications/Compliance | Transport and Universal Containers have passed the 95 kPa test described in UN packaging instructions 602/650 for transport of infectious substances and diagnostic specimens. |
Closure Material | Polyethylene |
Color | Clear |
Description | 25mL Universal Container |
Includes | w/o Spoon |
Label | No Label |
No. per Case | 300/Cs. |
No. per Pack | 50/Pk. |
RCF Rating | 4000 x g |
Unit Size | Case of 300 |
Product Type | Universal Container |
Closure Included | Yes |
Material | Polystyrene |
Sterility | Sterile |
Capacity (Metric) | 25 mL |
Certifications/Compliance | Transport and Universal Containers have passed the 95 kPa test described in UN packaging instructions 602/650 for transport of infectious substances and diagnostic specimens. |
Closure Material | Polyethylene |
Color | Clear |
Description | W/o spoon; Sterile; PS; Writing area |
Includes | w/o Spoon |
Label | Labeled |
No. per Case | 300/Cs. |
No. per Pack | 50/Pk. |
RCF Rating | 4000 x g |
Unit Size | Case of 300 |
Product Type | Transport Container |
Closure Included | Yes |
Material | Polystyrene (High Impact) |
Sterility | Non-sterile |
Capacity (Metric) | 25 mL |
Certifications/Compliance | Transport and Universal Containers have passed the 95 kPa test described in UN packaging instructions 602/650 for transport of infectious substances and diagnostic specimens. Universal containers are CE marked. |
Closure Material | Polyethylene |
Color | Opaque |
Description | W/o spoon; Nonsterile; HIPS w/PE cap |
Label | No Label |
Unit Size | Case of 300 |
Catalog Number | Specifications | Unit Size | Description | Material | Sterility | Label | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
374799 | Each | 25mL Transport Container | Polystyrene (High Impact) | Sterile | Labeled | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
363282 | Case of 300 | W/o spoon; Nonsterile; PS; Writing area | Polystyrene | Non-sterile | Labeled | 368.00 Online price 538.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
364238 | Case of 300 | 25mL Universal Container | Polystyrene | Sterile | No Label | 402.00 Online price 589.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
364246 | Case of 300 | W/o spoon; Sterile; PS; Writing area | Polystyrene | Sterile | Labeled | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
364882 | Case of 300 | W/o spoon; Nonsterile; HIPS w/PE cap | Polystyrene (High Impact) | Non-sterile | No Label | 546.00 Online price 800.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Universal Containers
Transport Container