Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Eliminate the cost of cleaning, sterilizing and associated validations with Thermo Scientific™ Nalgene™ HDPE Biotainer™ Bottles, ideal for storage and transport of biological materials. Bottles offer excellent chemical resistance and support storage conditions of -100°C to +120°C. Biotainers are certified sterile and ready to use.
Capacity (Metric) | 4 L |
Capacity (English) | 135.3 oz. |
Description | HDPE Biotainer, Lab-pack |
Diameter (English) | 5.6 in. |
Diameter (English) Inner Neck | 1.1 in. |
Diameter (Metric) Inner Neck | 28 mm |
For Use With (Application) | Storage, Transportation |
Material | HDPE |
No. per Case | 24/Cs. |
No. per Pack | 8/Pk. |
Packaging | Lab-pack |
Quantity | 24 Bottles |
Sterility | Sterile |
Temperature Range (Metric) | -100°C to 120°C |
Certifications/Compliance | USP Class VI, Non-cytotoxic, USP <661>, Non-pyrogenic, FDA 21 CFR 177.1520 |
Closure Included | Yes |
Autoclavable | Not Autoclavable |
Mouth | Narrow |
Shape | Round |
Height (Metric) | 299 mm |
Product Type | Media Storage Bottle |
Height (English) | 11.77 in. |
Closure Size | 38 mm |
Diameter (Metric) | 143 mm |
Unit Size | Case of 24 |
Capacity (Metric) | 4 L |
Capacity (English) | 135.3 oz. |
Description | HDPE Biotainer, Bulk-pack |
Diameter (English) | 5.6 in. |
Diameter (English) Inner Neck | 1.1 in. |
Diameter (Metric) Inner Neck | 28 mm |
For Use With (Application) | Storage, Transportation |
Material | HDPE |
No. per Case | 24/Cs. |
Packaging | Bulk-pack |
Quantity | 24 Bottles |
Sterility | Sterile |
Temperature Range (Metric) | -100°C to 120°C |
Certifications/Compliance | USP Class VI, Non-cytotoxic, USP <661>, Non-pyrogenic, FDA 21 CFR 177.1520 |
Closure Included | Yes |
Autoclavable | Not Autoclavable |
Mouth | Narrow |
Shape | Round |
Height (Metric) | 299 mm |
Product Type | Media Storage Bottle |
Height (English) | 11.77 in. |
Closure Size | 38 mm |
Diameter (Metric) | 143 mm |
Unit Size | Case of 24 |
Capacity (Metric) | 4 L |
Capacity (English) | 135.3 oz. |
Description | HDPE Biotainer with tamper-evident band, Lab-pack |
Diameter (English) | 5.6 in. |
Diameter (English) Inner Neck | 1.1 in. |
Diameter (Metric) Inner Neck | 28 mm |
For Use With (Application) | Storage, Transportation |
Includes | Tamper-evident band around neck and closure |
Material | HDPE |
No. per Case | 24/Cs. |
No. per Pack | 8/Pk. |
Packaging | Tamper-evident band, Lab-pack |
Quantity | 24 Bottles |
Sterility | Sterile |
Temperature Range (Metric) | -100°C to 120°C |
Certifications/Compliance | USP Class VI, Non-cytotoxic, USP <661>, Non-pyrogenic, FDA 21 CFR 177.1520 |
Closure Included | Yes |
Autoclavable | Not Autoclavable |
Mouth | Narrow |
Shape | Round |
Height (Metric) | 299 mm |
Product Type | Bottle |
Height (English) | 11.77 in. |
Closure Size | 38 mm |
Diameter (Metric) | 143 mm |
Unit Size | Case of 24 |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | Packaging | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
3751-42 | Case of 24 | 4 L | Lab-pack | 742.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3751-24 | Case of 24 | 4 L | Bulk-pack | 698.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3750-24 | Case of 24 | 4 L | Tamper-evident band, Lab-pack | 774.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Key Features:
Warranty: 90 days
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2 psig for 2 minutes, and no water escapes. b) Bottle/funnel/flask closure systems of larger than 100 mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.