Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Capacity (Metric) | Thread Style | Length (Metric) | Description | Unit Size |
---|---|---|---|---|---|
375418 | 1.8 mL | External | 48 mm | With writing surface | Case of 1800 |
374080 | 0.5 mL | Internal | 35 mm | Without writing surface | Case of 960 |
374081 | 1 mL | Internal | 48.5 mm | With writing surface | Case of 960 |
375353 | 1 mL | External | 41 mm | With writing surface | Case of 2000 |
375353PK also known as 375353 | 1 mL | External | 41 mm | With writing surface | Pack of 500 |
347597 | 1 mL | External | 41 mm | Without writing surface | Case of 2000 |
347597PK also known as 347597 | 1 mL | External | 41 mm | Without writing surface | Pack of 500 |
377224 | 1 mL | Internal | 42 mm | With writing surface, Anti-rotational base | Case of 2000 |
377224PK | 1 mL | Internal | 42 mm | With writing surface, Anti-rotational base | Pack of 500 |
366656 | 1 mL | Internal | 42 mm | With writing surface | Case of 2000 |
366656PK also known as 366656 | 1 mL | Internal | 42 mm | With writing surface | Pack of 500 |
375418PK also known as 375418 | 1.8 mL | External | 48 mm | With writing surface | Pack of 450 |
347627 | 1.8 mL | External | 48 mm | Without writing area | Case of 1800 |
347627PK also known as 347627 | 1.8 mL | External | 48 mm | Without writing area | Pack of 450 |
377267 | 1.8 mL | Internal | 49 mm | With writing surface | Case of 1800 |
377267PK | 1.8 mL | Internal | 49 mm | With writing surface | Pack of 450 |
368632 | 1.8 mL | Internal | 49 mm | With writing surface and screw cap | Case of 1800 |
368632PK | 1.8 mL | Internal | 49 mm | With writing surface and screw cap | Pack of 450 |
363401 | 1.8 mL | Internal | 48 mm | With writing surface and screw cap w/gasket | Case of 2000 |
363401PK also known as 363401 | 1.8 mL | Internal | 48 mm | With writing surface and screw cap w/gasket | Pack of 500 |
351934 | 1.8 mL | Internal | 48 mm | With writing surface, no caps | Case of 2500 |
379189 | 3.6 mL | Internal | 72 mm | With writing surface | Case of 1600 |
379189PK also known as 379189 | 3.6 mL | Internal | 72 mm | With writing surface | Pack of 400 |
366524 | 3.6 mL | Internal | 70 mm | With writing surface | Case of 1600 |
366524PK also known as 366524 | 3.6 mL | Internal | 70 mm | With writing surface | Pack of 400 |
367997 | 3.6 mL | Internal | 70 mm | With writing surface | Case of 1500 |
337516 | 4.5 mL | External | 91 mm | With writing surface | Case of 1200 |
337516PK also known as 337516 | 4.5 mL | External | 91 mm | With writing surface | Pack of 300 |
347643 | 4.5 mL | External | 91 mm | Without writing surface | Case of 1200 |
347643PK also known as 347643 | 4.5 mL | External | 91 mm | Without writing surface | Pack of 300 |
379146 | 4.5 mL | Internal | 92 mm | With writing surface, Conical bottom | Case of 1200 |
379146PK also known as 379146 | 4.5 mL | Internal | 92 mm | With writing surface, Conical bottom | Pack of 300 |
363452 | 4.5 mL | Internal | 92 mm | With writing surface, round bottom | Case of 1200 |
363452PK also known as 363452 | 4.5 mL | Internal | 92 mm | With writing surface, round bottom | Pack of 300 |