Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | Nunc™ Tube/Vial Containers |
Design | Interlocking |
Material | PPO |
Type | Vial Closure |
Product Line | Nunc™ |
Quantity | 1/Pk., 15/Cs. |
Tube Array | 4 x 10 |
Unit Size | Case of 15 |
Anti-Rotation | Yes |
Description | Vial Holder, 5x10 compartments |
Material | Polycarbonate |
Type | Tube Holder |
For Use With (Equipment) | Cryo Tube |
Product Line | Nalgene™ |
Tube Array | 5 x 10 |
Unit Size | Case of 4 |
Anti-Rotation | Yes |
Description | Vial Holder, 5x10 compartments |
Material | Polycarbonate |
Type | Tube Holder |
For Use With (Equipment) | Cryo Tube |
Product Line | Nalgene™ |
Tube Array | 5 x 10 |
Unit Size | Each |
Anti-Rotation | Yes |
Description | Vial Holder, 5x5 staggered compartments |
Material | Polycarbonate |
Type | Tube Holder |
For Use With (Equipment) | Cryo Tube |
Product Line | Nalgene™ |
Quantity | 1/Pk., 4/Cs. |
Tube Array | 5 x 5 |
Unit Size | Case of 4 |
Anti-Rotation | Yes |
Description | Vial Holder, 5x5 staggered compartments |
Material | Polycarbonate |
Type | Tube Holder |
For Use With (Equipment) | Cryo Tube |
Product Line | Nalgene™ |
Quantity | 1/Pk., 4/Cs. |
Tube Array | 5 x 5 |
Unit Size | Each |
Description | Nunc™ Tube/Vial Containers |
Design | Interlocking |
Material | PPO |
Type | Vial Closure |
Product Line | Nunc™ |
Quantity | 1/Pk., 15/Cs. |
Tube Array | 4 x 10 |
Unit Size | Pack of 1 |
Catalog Number | Specifications | Unit Size | Description | Tube Array | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
376589 | Case of 15 | Nunc™ Tube/Vial Containers | 4 x 10 | 734.40 Online price 816.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5030-0510 | Case of 4 | Vial Holder, 5x10 compartments | 5 x 10 | 208.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5030-0510PK also known as 5030-0510 | Each | Vial Holder, 5x10 compartments | 5 x 10 | 57.80 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5030-0505 | Case of 4 | Vial Holder, 5x5 staggered compartments | 5 x 5 | 215.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5030-0505PK also known as 5030-0505 | Each | Vial Holder, 5x5 staggered compartments | 5 x 5 | 59.80 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
376589PK also known as 376589 | Pack of 1 | Nunc™ Tube/Vial Containers | 4 x 10 | 63.10 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|