Tributyl(1-ethoxyvinyl)tin, 95%, Thermo Scientific Chemicals
Tributyl(1-ethoxyvinyl)tin, 95%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

Tributyl(1-ethoxyvinyl)tin, 95%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
5 g
1 g
25 g
Packaging:
Glass bottle
Catalog number 377710050
Price (USD)/ Each
130.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
154.00 
Save 23.35 (15%)
-
Add to cart
Quantity:
5 g
Packaging:
Glass bottle
Request bulk or custom format
Price (USD)/ Each
130.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
154.00 
Save 23.35 (15%)
Add to cart
Tributyl(1-ethoxyvinyl)tin, 95%, Thermo Scientific Chemicals
Catalog number377710050
Price (USD)/ Each
130.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
154.00 
Save 23.35 (15%)
-
Add to cart
Chemical Identifiers
CAS97674-02-7
SpecificationsSpecification SheetSpecification Sheet
Appearance (Color)Clear colorless
Appearance (Form)Liquid
Infrared spectrumConforms
Refractive index1.4750 to 1.4770 (20°C, 589 nm)
GC>=94 %
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only