Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Color | Colorless |
Product Type | Storage Tube (Open Top) |
Description | 2D Barcoded Open-Top Tubes with White Patch and Linear Barcode |
Autoclavable | Not Autoclavable |
Capacity (Metric) | 1.4 mL |
Bottom Shape | V-bottom |
Material | Polypropylene |
Barcode | Tube barcode: Non-proprietary, 12x12 Data-matrix with ECC200 Built-in Error Correction and Linear EAN Code 128 |
Product Line | Matrix™ |
Sterility | Non-sterile |
Graduated | No |
Packaging Quantity | 960 Bulk Tubes |
Dnase Free | Yes |
Unit Size | Case of 1000 |
Color | Colorless |
Product Type | Storage Tube (Open Top) |
Description | 2D Barcoded Open-Top Tubes in Barcoded Latch Racks |
Autoclavable | Not Autoclavable |
Capacity (Metric) | 1.4 mL |
Bottom Shape | V-bottom |
Material | Polypropylene |
Barcode | Tube barcode: Non-proprietary, 12x12 Data-matrix with ECC200 Built-in Error Correction; Rack barcode: 2D Datamatrix; Linear EAN Code 128; Human Readable |
Product Line | Matrix™ |
Sterility | Non-sterile |
Graduated | No |
Packaging Quantity | 10 Latch Racks of 96 tubes per Case |
Unit Size | Case of 960 |
Color | Clear |
Description | 2D white patch 1D linear barcode, barcoded rack |
Autoclavable | Not Autoclavable |
Bottom Shape | V-bottom |
For Use With (Application) | RUO |
Packaging | 10 latch racks of 96 tubes/case |
Shape | V-bottom |
RNase Free | Yes |
Temperature Range (Metric) | +25°C to -195°C |
Temperature Range (English) | +77°F to -319°F |
Barcode | Non-proprietary, 12x12 Data-matrix with ECC200 Built-in Error Correction |
Product Line | Matrix™ |
Sterility | Sterile |
Disposable | Yes |
Graduated | No |
Packaging Quantity | 10 latch racks of 96 tubes/case |
Dnase Free | Yes |
Unit Size | Case of 960 |
Color | Colorless |
Product Type | Open-top Tube |
Description | 2D Barcoded Open-Top Tubes with White Patch and Linear Barcode in Latch Racks |
Autoclavable | Not Autoclavable |
Capacity (Metric) | 0.75 mL |
Bottom Shape | V-Bottom Well |
Material | Polypropylene |
Barcode | Tube barcode: Non-proprietary, 12x12 Data-matrix with ECC200 Built-in Error Correction and Linear EAN Code 128 |
Product Line | Matrix™ |
Sterility | Sterile |
Graduated | No |
Packaging Quantity | 10 Latch Racks of 96 tubes per Case |
Unit Size | Case of 960 |
Catalog Number | Specifications | Unit Size | Description | Sterility | Packaging Quantity | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
3790-WP1D | Case of 1000 | 2D Barcoded Open-Top Tubes with White Patch and Linear Barcode | Non-sterile | 960 Bulk Tubes | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3791-WP1D-BR | Case of 960 | 2D Barcoded Open-Top Tubes in Barcoded Latch Racks | Non-sterile | 10 Latch Racks of 96 tubes per Case | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3792-WP1D-BR | Case of 960 | 2D white patch 1D linear barcode, barcoded rack | Sterile | 10 latch racks of 96 tubes/case | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3732-WP1D | Case of 960 | 2D Barcoded Open-Top Tubes with White Patch and Linear Barcode in Latch Racks | Sterile | 10 Latch Racks of 96 tubes per Case | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Secure Tracking
Superior Storage Format
Stringent Quality Control
Storage Tracking Solutions for Any Laboratory
Recommended for:
Drug discovery, compound storage, secure sample transport, individual sample retrieval, instant sample identification, secure tracking of archived samples