Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Experience complete contamination control and dependable long-term performance. Thermo Scientific™ Steri-Cycle CO2 Incubators offer precise direct-heat temperature control with choice of TC (thermal conductivity) or IR (infrared) sensor and convenient high-temperature decontamination cycle. Our reliable direct-heat Steri-Cycle CO2 incubator features a unique in-chamber HEPA air filtration system—which provides continuous protection against unwanted airborne contaminants—and an on-demand, high-temperature sterilization cycle that simplifies routine cleaning.
Capacity (English) | 6.5 cu. ft. |
Certifications/Compliance | UL, cUL, CE |
Data Outputs | Optional 4-20mA |
Description | Single 184L incubator |
Capacity (Metric) | 184 L |
Chamber Material | Polished Stainless Steel |
CO2 Concentration Range | 0 to 20% |
CO2 Sensor Technology | IR Sensor |
Lighting | LED |
Material | Stainless Steel |
Oxygen Control | None |
Relative Humidity | <90% at 37°C |
Temperature Range (Metric) | Ambient +5° to 50°C |
Type | CO2 Incubator |
Humidity Source | Water Pan |
Dimensions (D x W x H) Interior | 20 x 21.3 x 26.8 in. (50.8 x 54.1 x 68.1 cm) |
Dimensions (L x W x H) | 25 x 26.3 x 39.5 in. (63.5 x 66.8 x 100.3 cm) |
Weight (English) | 260 lb. |
Electrical Requirements | 115 V, 50/60 Hz |
Voltage | 115 V |
Unit Size | Each |
Capacity (English) | 6.5 cu. ft. |
Certifications/Compliance | UL, cUL, CE |
Data Outputs | Optional 4-20mA |
Description | Single 184L incubator |
Capacity (Metric) | 184 L |
Chamber Material | Polished Stainless Steel |
CO2 Concentration Range | 0 to 20% |
CO2 Sensor Technology | TC Sensor |
Lighting | LED |
Material | Stainless Steel |
Oxygen Control | None |
Relative Humidity | <90% at 37°C |
Temperature Range (Metric) | Ambient +5° to 50°C |
Type | CO2 Incubator |
Humidity Source | Water Pan |
Dimensions (D x W x H) Interior | 20 x 21.3 x 26.8 in. (50.8 x 54.1 x 68.1 cm) |
Dimensions (L x W x H) | 25 x 26.3 x 39.5 in. (63.5 x 66.8 x 100.3 cm) |
Weight (English) | 260 lb. |
Electrical Requirements | 115 V, 50/60 Hz |
Voltage | 115 V |
Unit Size | Each |
Capacity (English) | 6.5 cu. ft. |
Certifications/Compliance | UL, cUL, CE |
Data Outputs | Optional 4-20mA |
Description | Single 184L incubator |
Capacity (Metric) | 184 L |
Chamber Material | Polished Stainless Steel |
CO2 Concentration Range | 0 to 20% |
CO2 Sensor Technology | TC Sensor |
Lighting | LED |
Material | Stainless Steel |
Oxygen Control | None |
Relative Humidity | <90% at 37°C |
Temperature Range (Metric) | Ambient +5° to 50°C |
Type | CO2 Incubator |
Humidity Source | Water Pan |
Dimensions (D x W x H) Interior | 20 x 21.3 x 26.8 in. (50.8 x 54.1 x 68.1 cm) |
Dimensions (L x W x H) | 25 x 26.3 x 39.5 in. (63.5 x 66.8 x 100.3 cm) |
Weight (English) | 260 lb. |
Electrical Requirements | 230 V, 50/60 Hz |
Voltage | 230 V |
Unit Size | Each |
Capacity (English) | 6.5 cu. ft. |
Certifications/Compliance | UL, cUL, CE |
Data Outputs | Optional 4-20mA |
Description | Single 184L incubator |
Capacity (Metric) | 184 L |
Chamber Material | Polished Stainless Steel |
CO2 Concentration Range | 0 to 20% |
CO2 Sensor Technology | IR Sensor |
Lighting | LED |
Material | Stainless Steel |
Oxygen Control | None |
Relative Humidity | <90% at 37°C |
Temperature Range (Metric) | Ambient +5° to 50°C |
Type | CO2 Incubator |
Humidity Source | Water Pan |
Dimensions (D x W x H) Interior | 20 x 21.3 x 26.8 in. (50.8 x 54.1 x 68.1 cm) |
Dimensions (L x W x H) | 25 x 26.3 x 39.5 in. (63.5 x 66.8 x 100.3 cm) |
Weight (English) | 260 lb. |
Electrical Requirements | 230 V, 50/60 Hz |
Voltage | 230 V |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Voltage | CO2 Sensor Technology | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
380TS also known as 380 | Each | 115 V | IR Sensor | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
370 | Each | 115 V | TC Sensor | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
371 | Each | 230 V | TC Sensor | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
381 | Each | 230 V | IR Sensor | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Performance
Microprocessor Control
Construction
Ordering Information:
Options include: choice of CO2 sensors, reversible door swings, relative humidity monitoring, antimicrobial copper interior, automatic gas tank switchers, datalogging capability, IQ/OQ documentation kits.