4,5-Dichlorophthalic anhydride, 98%, Thermo Scientific Chemicals
4,5-Dichlorophthalic anhydride, 98%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

4,5-Dichlorophthalic anhydride, 98%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
5 g
25 g
Packaging:
Glass bottle
Catalog number 387120050
Price (USD)/ Each
62.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
74.00 
Save 11.35 (15%)
-
Add to cart
Quantity:
5 g
Packaging:
Glass bottle
Request bulk or custom format
Price (USD)/ Each
62.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
74.00 
Save 11.35 (15%)
Add to cart
4,5-Dichlorophthalic anhydride, 98%, Thermo Scientific Chemicals
Catalog number387120050
Price (USD)/ Each
62.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
74.00 
Save 11.35 (15%)
-
Add to cart
Chemical Identifiers
CAS942-06-3
SpecificationsSpecification SheetSpecification Sheet
Infrared spectrumConforms
Appearance (Color)White to yellow to grey
Appearance (Form)Crystalline powder
Melting point185°C to 189°C
HPLC>=97.5 %
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only