Ammonium trifluoromethanesulfonate, 99%, Thermo Scientific Chemicals
Ammonium trifluoromethanesulfonate, 99%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

Ammonium trifluoromethanesulfonate, 99%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
50 g
5 g
25 g
Packaging:
Glass bottle
Catalog number 388730500
Price (USD)/ Each
218.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
257.00 
Save 38.35 (15%)
-
Add to cart
Quantity:
50 g
Packaging:
Glass bottle
Request bulk or custom format
Price (USD)/ Each
218.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
257.00 
Save 38.35 (15%)
Add to cart
Ammonium trifluoromethanesulfonate, 99%, Thermo Scientific Chemicals
Catalog number388730500
Price (USD)/ Each
218.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
257.00 
Save 38.35 (15%)
-
Add to cart
Chemical Identifiers
CAS38542-94-8
SpecificationsSpecification SheetSpecification Sheet
Appearance (Form)Crystalline powder
Elemental Analysis>=98.5 %
Appearance (Color)White
Infrared spectrumConforms
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only