Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
For Use With | HPLC |
Type | Capillary Tubing |
Description | 0.007 in. ID; 28 cm length; Yellow |
For Use With (Application) | HPLC |
Diameter (English) Inner | 0.007 in. |
Diameter (Metric) Inner | 0.18 mm |
Overall Length (English) | 11.024 in. |
Overall Length (Metric) | 28 cm |
Material | Stainless Steel |
Unit Size | Each |
For Use With | HPLC |
Type | Capillary Tubing |
Description | 0.007 in. ID; 10.5 cm length; Yellow |
For Use With (Application) | HPLC |
Diameter (English) Inner | 0.007 in. |
Diameter (Metric) Inner | 0.18 mm |
Overall Length (English) | 4.134 in. |
Overall Length (Metric) | 10.5 cm |
Material | Stainless Steel |
Unit Size | Each |
For Use With | HPLC |
Type | Capillary Tubing |
Description | 0.007 in. ID; 15 cm length; Yellow |
For Use With (Application) | HPLC |
Diameter (English) Inner | 0.007 in. |
Diameter (Metric) Inner | 0.18 mm |
Overall Length (English) | 5.906 in. |
Overall Length (Metric) | 15 cm |
Material | Stainless Steel |
Unit Size | Each |
For Use With | HPLC |
Type | Capillary Tubing |
Description | 0.007 in. ID; 40 cm length; Yellow |
For Use With (Application) | HPLC |
Diameter (English) Inner | 0.007 in. |
Diameter (Metric) Inner | 0.18 mm |
Overall Length (English) | 1 ft. 4 in. |
Overall Length (Metric) | 40 cm |
Material | Stainless Steel |
Unit Size | Each |
For Use With | HPLC |
Type | Capillary Tubing |
Description | 0.005 in. ID; 50 cm length; Red |
For Use With (Application) | HPLC |
Diameter (English) Inner | 0.005 in. |
Diameter (Metric) Inner | 0.127 mm |
Overall Length (English) | 1 ft. 8 in. |
Overall Length (Metric) | 50 cm |
Material | Stainless Steel |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
39028-FLEX | Each | 0.007 in. ID; 28 cm length; Yellow | Request A Quote | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
39011-FLEX | Each | 0.007 in. ID; 10.5 cm length; Yellow | Request A Quote | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
39015-FLEX | Each | 0.007 in. ID; 15 cm length; Yellow | Request A Quote | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
39040-FLEX | Each | 0.007 in. ID; 40 cm length; Yellow | Request A Quote | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
U-156 | Each | 0.005 in. ID; 50 cm length; Red | 33.84 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|