Thioxanthene, 98%, Thermo Scientific Chemicals
Thioxanthene, 98%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

Thioxanthene, 98%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
5 g
1 g
Packaging:
Glass bottle
This chemical may require us to obtain additional information for our regulatory and chemical compliance records. If required, we will contact you for this information once your order is placed.
Catalog number 391670050
Price (USD)/ Each
329.00
-
Add to cart
Quantity:
5 g
Packaging:
Glass bottle
Request bulk or custom format
Price (USD)/ Each
329.00
Add to cart
Thioxanthene, 98%, Thermo Scientific Chemicals
Catalog number391670050
Price (USD)/ Each
329.00
-
Add to cart
Chemical Identifiers
CAS261-31-4
SpecificationsSpecification SheetSpecification Sheet
GC>=97.5 %
Appearance (Color)White
Infrared spectrumConforms
Melting point127°C to 131°C
Appearance (Form)Crystals or needles
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only