Benzylphosphonic acid, 98%, Thermo Scientific Chemicals
Benzylphosphonic acid, 98%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

Benzylphosphonic acid, 98%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
5 g
1 g
25 g
Packaging:
Glass bottle
Catalog number 393340050
Price (USD)/ Each
-
Quantity:
5 g
Packaging:
Glass bottle
Request bulk or custom format
Chemical Identifiers
CAS6881-57-8
SpecificationsSpecification SheetSpecification Sheet
Appearance (Color)White
Appearance (Form)Powder
Infrared spectrumConforms
Melting point169°C to 173°C
Titration with NaOH>=97.5 %
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only