Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Alarm Types | Audible/visual |
Certifications/Compliance | CE |
Description | Incubated/Refrigerated Environmental Chamber w/RH control |
Capacity (Metric) | 821 L |
Chamber Material | Stainless Steel (1.4301) |
Lighting | No Lighting |
Material | Cold Rolled Steel |
No. of Shelves | 6 supplied/19 max. |
Plug Type | CEE 7/7 |
Relative Humidity | <95% |
Temperature Range (Metric) | 0°C to 60°C |
Type | Stability Chamber |
Display | Digital Dual LED |
Humidity Control | Microprocessor, PID |
Humidity Display | Digital, dual LED (direct read in % RH) |
Humidity Sensor | RTD |
Input Water Pressure | Gravity to 2.76 bar (40psi) |
Ports | 1/8 in. female NPT |
Programmability | Ramp & Soak (to 40 steps) |
Refrigerant | Non-CFC. R134A refrigerant |
Shelf Area (English) | 5.4 sq. ft. |
Shelf Area (Metric) | 0.5 sq. m |
Temperature Control | ±0.1°C @ 25° to 37°C (77° to 98.6°F) |
Temperature Sensor | RTD |
Temperature Uniformity | ±0.3° @ 25° to 37°C (77° to 98.6°F) |
Warranty | 2 Year, Parts and Labor |
Dimensions (D x W x H) Interior | 68.6 x 78.7 x 152.4 cm (27 x 31 x 60 in.) |
Dimensions (L x W x H) | 83.8 x 96.5 x 203.2 cm (33 x 38 x 80 in.) |
Shipping Weight (English) | 940 lb. |
Shipping Weight (Metric) | 426.4 kg |
Electrical Requirements | 230 V, 50/60 Hz |
Voltage | 230 V |
Frequency | 50/60 Hz |
Unit Size | - |
Catalog Number | Specifications | Unit Size | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
3948 | - | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
NOTE: † Subject to Thermo Fisher Scientific standard limited warranty. See thermoscientific.com or your sales representative for details.