Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Capacity (English) | 29 cu. ft. |
Certifications/Compliance | CE, UL, cUL |
Data Outputs | Optional 4-20mA |
Description | Single 821L incubator |
Capacity (Metric) | 821 L |
Chamber Material | Polished Stainless Steel |
CO2 Concentration Range | 0 to 20% |
CO2 Sensor Technology | TC Sensor |
Lighting | LED |
Material | Stainless Steel |
Oxygen Control | None |
Relative Humidity | <80%, High <90% |
Temperature Range (Metric) | Ambient +5° to 50°C |
Type | CO2 Incubator |
Humidity Source | 15L integrated humidity reservoir |
Dimensions (D x W x H) Interior | 27 x 31 x 60 in. (68.5 x 78.7 x 152.4 cm) |
Dimensions (L x W x H) | 33 x 38 x 80 in. (83.8 x 96.5 x 203.2 cm) |
Weight (English) | 500 lb. |
Electrical Requirements | 200/230 V, 50/60 Hz |
Voltage | 200/230 V |
Unit Size | Each |
Capacity (English) | 29 cu. ft. |
Certifications/Compliance | CE, UL, cUL |
Data Outputs | Optional 4-20mA |
Description | Single 821L incubator |
Capacity (Metric) | 821 L |
Chamber Material | Polished Stainless Steel |
CO2 Concentration Range | 0 to 20% |
CO2 Sensor Technology | TC Sensor |
Lighting | LED |
Material | Stainless Steel |
Oxygen Control | None |
Relative Humidity | <80%, High <90% |
Temperature Range (Metric) | Ambient +5° to 50°C |
Type | CO2 Incubator |
Humidity Source | 15L integrated humidity reservoir |
Dimensions (D x W x H) Interior | 27 x 31 x 60 in. (68.5 x 78.7 x 152.4 cm) |
Dimensions (L x W x H) | 33 x 38 x 80 in. (83.8 x 96.5 x 203.2 cm) |
Weight (English) | 500 lb. |
Electrical Requirements | 120 V, 60 Hz |
Voltage | 120 V |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Voltage | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
3951 | Each | 200/230 V | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3950 | Each | 120 V | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Performance
Construction
Compatible with:
Recommended for: