6-Bromo-3-pyridinecarboxaldehyde, 95%, Thermo Scientific Chemicals
6-Bromo-3-pyridinecarboxaldehyde, 95%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

6-Bromo-3-pyridinecarboxaldehyde, 95%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
25 g
1 g
5 g
Catalog number 399850250
Price (USD)/ Each
780.00
-
Add to cart
Quantity:
25 g
Request bulk or custom format
Price (USD)/ Each
780.00
Add to cart
6-Bromo-3-pyridinecarboxaldehyde, 95%, Thermo Scientific Chemicals
Catalog number399850250
Price (USD)/ Each
780.00
-
Add to cart
Chemical Identifiers
CAS149806-06-4
SpecificationsSpecification SheetSpecification Sheet
Appearance (Color)White to brown
Appearance (Form)Crystalline powder
Infrared spectrumConforms
Melting point98°C to 108°C
GC>=94 %
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only