Fluoresceinamine Isomer I 99%
Fluoresceinamine Isomer I 99%
Thermo Scientific Chemicals

Fluoresceinamine Isomer I 99%

Have Questions?
Change viewbuttonViewtableView
Quantity:
1 g
5 g
Packaging:
Glass bottle
Catalog number 400770010
Price (USD)/ Each
87.65
Online exclusive
97.10 
Save 9.45 (10%)
-
Add to cart
Quantity:
1 g
Packaging:
Glass bottle
Request bulk or custom format
Price (USD)/ Each
87.65
Online exclusive
97.10 
Save 9.45 (10%)
Add to cart
Fluoresceinamine Isomer I 99%
Catalog number400770010
Price (USD)/ Each
87.65
Online exclusive
97.10 
Save 9.45 (10%)
-
Add to cart
Chemical Identifiers
CAS3326-34-9
SpecificationsSpecification SheetSpecification Sheet
Appearance (Color)Dark red-brown
Appearance (Form)Crystalline powder
Infrared spectrumConforms
HPLC95 % Typical
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only