Benzoyl fluoride, 97%, Thermo Scientific Chemicals
Benzoyl fluoride, 97%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

Benzoyl fluoride, 97%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
5 g
25 g
Catalog number 402040050
Price (USD)/ Each
-
Quantity:
5 g
Request bulk or custom format
Chemical Identifiers
CAS455-32-3
SpecificationsSpecification SheetSpecification Sheet
Appearance (Color)Clear colorless to yellow to brown
Infrared spectrumConforms
GC>=96.0 %
Appearance (Form)Liquid
Refractive index1.4960 to 1.4990 (20°C, 589 nm)
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only