5-Chlorosalicylaldehyde, 98%, Thermo Scientific Chemicals
5-Chlorosalicylaldehyde, 98%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

5-Chlorosalicylaldehyde, 98%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
25 g
5 g
100 g
Packaging:
View all
Plastic bottle
Catalog number 405030250
Price (USD)/ Each
92.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
109.00 
Save 16.35 (15%)
-
Add to cart
Quantity:
25 g
Packaging:
Plastic bottle
Request bulk or custom format
Price (USD)/ Each
92.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
109.00 
Save 16.35 (15%)
Add to cart
5-Chlorosalicylaldehyde, 98%, Thermo Scientific Chemicals
Catalog number405030250
Price (USD)/ Each
92.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
109.00 
Save 16.35 (15%)
-
Add to cart
Chemical Identifiers
CAS635-93-8
SpecificationsSpecification SheetSpecification Sheet
Appearance (Form)Crystalline powder
Melting point99°C to 103°C
Appearance (Color)White to light yellow
Infrared spectrumConforms
GC>=97.5 %
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only