trans-1,4-Cyclohexanedimethanol, 98%, Thermo Scientific Chemicals
trans-1,4-Cyclohexanedimethanol, 98%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

trans-1,4-Cyclohexanedimethanol, 98%, Thermo Scientific Chemicals

 
Have Questions?
Quantity:
250 g
Packaging:
Glass bottle
Catalog number 406062500
Price (USD)/ Each
-
Quantity:
250 g
Packaging:
Glass bottle
Request bulk or custom format
Chemical Identifiers
CAS3236-48-4
SpecificationsSpecification SheetSpecification Sheet
Appearance (Form)Crystalline powder
Infrared spectrumConforms
Melting point61°C to 66°C
GC>=97.5 %
Appearance (Color)White
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only