Ethyl glycolate, 95%, Thermo Scientific Chemicals
Ethyl glycolate, 95%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

Ethyl glycolate, 95%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
100 g
25 g
500 g
Packaging:
View all
Glass bottle
Catalog number 410081000
Price (USD)/ Each
-
Quantity:
100 g
Packaging:
Glass bottle
Request bulk or custom format
Chemical Identifiers
CAS623-50-7
SpecificationsSpecification SheetSpecification Sheet
Appearance (Color)Clear colorless
Appearance (Form)Liquid
Infrared spectrumConforms
GC>=94 %
Refractive index1.4170 to 1.4200 (20°C, 589 nm)
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only