Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Process a full rack of Thermo Scientific™ Matrix™ or Thermo Scientific™ Nunc™ tubes in less than one minute with this ergonomic, manual capper/decapper. The Thermo Scientific™ 8-Channel Screw Cap Capper/Decapper is designed to cap tubes to the optimal torque to maintain sample integrity and prevent sample loss during storage. The 8-channel Capper/Decapper is a practical addition to benchtop processing of screw-top storage tubes.
Battery Run Time | Minimum 20 Racks, Cap and Decap |
Frequency | 50/60 Hz |
Speed | 4 sec. to Cap/Decap 8 Tubes |
Type | Capper/Decapper |
Compatible Storage Tubes | Nunc-Style Tubes |
Decapping Format | 8-Channel |
Description | 8-Channel Handheld Screw Cap Capper/Decapper with Stand for Nunc-style Tubes |
Dimensions (L x W x H) | 9.87 x 3.76 x 2 in. (25.1 x 9.5 x 5 cm) |
Electrical Requirements | 110 to 240V 50/60Hz |
Height (English) | 2 in. |
Height (Metric) | 5 cm |
Length (English) | 9.87 in. |
Length (Metric) | 25.1 cm |
Net Weight (English) | 0.97 lb. |
Net Weight (Metric) | 0.44 kg |
No. per Case | 1 |
No. per Pack | 1 |
Operation | Manual via Toggle Switch |
Recharge Time | 90 min. |
Voltage | 110/240 V |
Width (English) | 3.76 in. |
Width (Metric) | 9.5 cm |
Unit Size | Each |
Battery Run Time | Minimum 20 Racks, Cap and Decap |
Frequency | 50/60 Hz |
Speed | 4 sec. to Cap/Decap 8 Tubes |
Type | Capper/Decapper |
Compatible Storage Tubes | Matrix-Style Tubes |
Decapping Format | 8-Channel |
Description | 8-Channel Handheld Screw Cap Capper/Decapper with Stand for Matrix-style Tubes |
Dimensions (L x W x H) | 9.87 x 3.76 x 2 in. (25.1 x 9.5 x 5 cm) |
Electrical Requirements | 110 to 240V 50/60Hz |
Height (English) | 2 in. |
Height (Metric) | 5 cm |
Length (English) | 9.87 in. |
Length (Metric) | 25.1 cm |
Net Weight (English) | 0.97 lb. |
Net Weight (Metric) | 0.44 kg |
No. per Case | 1 |
No. per Pack | 1 |
Operation | Manual via Toggle Switch |
Recharge Time | 90 min. |
Voltage | 110/240 V |
Width (English) | 3.76 in. |
Width (Metric) | 9.5 cm |
Unit Size | Each |
Battery Run Time | Minimum 20 Racks, Cap and Decap |
Frequency | 50/60 Hz |
Speed | 4 sec. to Cap/Decap 8 Tubes |
Type | Capper/Decapper |
Decapping Format | 8-Channel |
Description | Capper/Decapper spare power supply |
Dimensions (L x W x H) | 9.87 x 3.76 x 2 in. (25.1 x 9.5 x 5 cm) |
Electrical Requirements | 110 to 240V 50/60Hz |
Height (English) | 2 in. |
Height (Metric) | 5 cm |
Length (English) | 9.87 in. |
Length (Metric) | 25.1 cm |
Net Weight (English) | 0.97 lb. |
Net Weight (Metric) | 0.44 kg |
No. per Case | 1 |
No. per Pack | 1 |
Recharge Time | 90 min. |
Voltage | 110/240 V |
Width (English) | 3.76 in. |
Width (Metric) | 9.5 cm |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
4105NUN | Each | 8-Channel Handheld Screw Cap Capper/Decapper with Stand for Nunc-style Tubes | 2,652.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4105MAT | Each | 8-Channel Handheld Screw Cap Capper/Decapper with Stand for Matrix-style Tubes | 2,665.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4109 | Each | Capper/Decapper spare power supply | 81.10 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Warranty: 1 year