Stand for 8-Channel Screw Cap Decapper
Stand for 8-Channel Screw Cap Decapper
Thermo Scientific™

Stand for 8-Channel Screw Cap Decapper

Stand for use with the Thermo Scientific™ 8-Channel Screw Cap Decapper. Manual decapper allows you to process a full rack of screw-capped lab tubes in less than one minute.
Have Questions?
Catalog NumberDimensions (L x W x H)
410625.1 x 9.5 x 5 cm
Catalog number 4106
Price (USD)
211.50
Online Exclusive
247.00
Save 35.50 (14%)
Each
-
Add to cart
Dimensions (L x W x H):
25.1 x 9.5 x 5 cm
Price (USD)
211.50
Online Exclusive
247.00
Save 35.50 (14%)
Each
Add to cart
Ask our AI about this Product

Process a full rack of Thermo Scientific™ Matrix™ or Thermo Scientific™ Nunc™ tubes in less than one minute with the ergonomic, manual capper/decapper. The Thermo Scientific™ 8-Channel Screw Cap Capper/Decapper is designed to cap tubes to the optimal torque to maintain sample integrity and prevent sample loss during storage. The 8-channel Capper/Decapper is a practical addition to benchtop processing of screw-top storage tubes.

Features:

  • Improves processing throughput of manual procedures with automated column-wise decapping and capping in just four seconds
  • Ensures reproducibility by capping all tubes to the optimal torque level specified for the tube
  • Allows anyone in the lab to cap or decap tubes with a lightweight, easy-to-use and ergonomic design
  • Stand allows easy storage of removed caps during sample processing steps
  • Virtually always available for use with long battery life and quick recharge time 
Specifications
Battery Run TimeMinimum 20 Racks, Cap and Decap
DescriptionStand for Capper/Decapper
Dimensions (L x W x H)25.1 x 9.5 x 5 cm
Electrical Requirements110 to 240V 50/60Hz
For Use With (Equipment)Thermo Scientific™ 8-Channel Screw Cap Decapper (4105MAT, 4105NUN).
Height (English)2 in.
Height (Metric)5 cm
Length (English)9.87 in.
Length (Metric)25.1 cm
Net Weight (English)0.97 lb.
Net Weight (Metric)0.44 kg
No. per Case1
No. per Pack1
Recharge Time90 min.
Voltage110/240 V
Width (English)3.76 in.
Width (Metric)9.5 cm
Decapping Format8-Channel
OperationManual via Toggle Switch
TypeStand for Capper/Decapper
Unit SizeEach
Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Documents & Downloads

Certificates

Safety Data Sheets

Share catalog number, name or link