Nalgene™ Erlenmeyer Flasks made with Teflon™ fluoropolymer and Closure made with Tefzel™
Nalgene™ Erlenmeyer Flasks made with Teflon™ fluoropolymer and Closure made with Tefzel™
Nalgene™ Erlenmeyer Flasks made with Teflon™ fluoropolymer and Closure made with Tefzel™
Nalgene™ Erlenmeyer Flasks made with Teflon™ fluoropolymer and Closure made with Tefzel™
Nalgene™ Erlenmeyer Flasks made with Teflon™ fluoropolymer and Closure made with Tefzel™
Thermo Scientific™

Nalgene™ Erlenmeyer Flasks made with Teflon™ fluoropolymer and Closure made with Tefzel™

Effectively perform organic solvent and concentrated oxidizing agent work with these flasks, which are unbreakable and resist virtually all chemicals.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Closure SizeUnit Size
4106-0125125 mL33 mmCase of 4
4106-0125PK
also known as 4106-0125
125 mL33 mmPack of 1
4106-0250250 mL38 mmCase of 4
Catalog number 4106-0125
Price (EUR)
362,00
Case of 4
-
Add to cart
Capacity (Metric):
125 mL
Closure Size:
33 mm
Unit Size:
Case of 4
Price (EUR)
362,00
Case of 4
Add to cart

Effectively perform organic solvent and concentrated oxidizing agent work with Thermo Scientific™ Nalgene™ Erlenmeyer Flasks made with Teflon™ fluoropolymer and Closure made with Tefzel™, which are unbreakable, autoclavable, nearly transparent and resist virtually all chemicals. Combine the excellent chemical resistance of FEP with the convenience of a screw closure. These flasks can be a valuble element of lab safety programs.

  • For trace metal work, chemically sterilize or boil in concentrated nitric acid
  • Withstand temperatures from -270° to +205°C (-454° to +401°F); closure, from -100° to +150°C (-148° to +302°F) for a wide range of demanding applications
  • Screw closure prevents spills and contamination
  • Autoclavable

Teflon™ is a trademark of The Chemours Company FC, LLC used under license by Nalge Nunc International Corporation.

Warning: Completely disengage threads or remove closure before autoclaving

Specifications
Capacity (English)4 oz.
Closure Size33 mm
Closure TypeScrew
DescriptionFlask Erlenmeyer Screw Closure FEP 125mL
No. per Case4
No. per Pack1
AutoclavableAutoclavable
Bottom ShapePlain
Capacity (Metric)125 mL
DisposableReusable
GraduatedYes
MaterialFEP
Mouth StyleNarrow
SterilityNon-sterile
Unit SizeCase of 4

Share catalog number, name or link