Search by lot number or partial lot number
Capacity (English) | 32 oz. |
Description | Flask Erlenmeyer Screw Closure PMP 1000mL |
Capacity (Metric) | 1000 mL |
Material | PMP |
No. per Case | 6 |
No. per Pack | 2 |
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | Yes |
Mouth Style | Narrow |
Sterility | Non-sterile |
Bottom Shape | Plain |
Closure Type | Screw |
Closure Size | 53 mm |
Unit Size | Case of 6 |
Capacity (English) | 4 oz. |
Description | Flask Erlenmeyer Screw Closure PMP 125mL |
Capacity (Metric) | 125 mL |
Material | PMP |
No. per Case | 24 |
No. per Pack | 6 |
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | Yes |
Mouth Style | Narrow |
Sterility | Non-sterile |
Bottom Shape | Plain |
Closure Type | Screw |
Closure Size | 33 mm |
Unit Size | Case of 24 |
Capacity (English) | 4 oz. |
Description | Flask Erlenmeyer Screw Closure PMP 125mL |
Capacity (Metric) | 125 mL |
Material | PMP |
No. per Case | 24 |
No. per Pack | 6 |
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | Yes |
Mouth Style | Narrow |
Sterility | Non-sterile |
Bottom Shape | Plain |
Closure Type | Screw |
Closure Size | 33 mm |
Unit Size | Pack of 6 |
Capacity (English) | 8 oz. |
Description | Flask Erlenmeyer Screw Closure PMP 250mL |
Capacity (Metric) | 250 mL |
Material | PMP |
No. per Case | 12 |
No. per Pack | 4 |
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | Yes |
Mouth Style | Narrow |
Sterility | Non-sterile |
Bottom Shape | Plain |
Closure Type | Screw |
Closure Size | 38 mm |
Unit Size | Case of 12 |
Capacity (English) | 8 oz. |
Description | Flask Erlenmeyer Screw Closure PMP 250mL |
Capacity (Metric) | 250 mL |
Material | PMP |
No. per Case | 12 |
No. per Pack | 4 |
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | Yes |
Mouth Style | Narrow |
Sterility | Non-sterile |
Bottom Shape | Plain |
Closure Type | Screw |
Closure Size | 38 mm |
Unit Size | Pack of 4 |
Capacity (English) | 16 oz. |
Description | Flask Erlenmeyer Screw Closure PMP 500mL |
Capacity (Metric) | 500 mL |
Material | PMP |
No. per Case | 12 |
No. per Pack | 4 |
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | Yes |
Mouth Style | Narrow |
Sterility | Non-sterile |
Bottom Shape | Plain |
Closure Type | Screw |
Closure Size | 43 mm |
Unit Size | Case of 12 |
Capacity (English) | 16 oz. |
Description | Flask Erlenmeyer Screw Closure PMP 500mL |
Capacity (Metric) | 500 mL |
Material | PMP |
No. per Case | 12 |
No. per Pack | 4 |
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | Yes |
Mouth Style | Narrow |
Sterility | Non-sterile |
Bottom Shape | Plain |
Closure Type | Screw |
Closure Size | 43 mm |
Unit Size | Pack of 4 |
Capacity (English) | 32 oz. |
Description | Flask Erlenmeyer Screw Closure PMP 1000mL |
Capacity (Metric) | 1000 mL |
Material | PMP |
No. per Case | 6 |
No. per Pack | 2 |
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | Yes |
Mouth Style | Narrow |
Sterility | Non-sterile |
Bottom Shape | Plain |
Closure Type | Screw |
Closure Size | 53 mm |
Unit Size | Pack of 2 |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | Closure Size | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
4109-1000 | Case of 6 | 1000 mL | 53 mm | 328.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4109-0125 | Case of 24 | 125 mL | 33 mm | 481.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4109-0125PK | Pack of 6 | 125 mL | 33 mm | 141.90 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4109-0250 | Case of 12 | 250 mL | 38 mm | 309.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4109-0250PK also known as 4109-0250 | Pack of 4 | 250 mL | 38 mm | 121.30 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4109-0500 | Case of 12 | 500 mL | 43 mm | 449.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4109-0500PK also known as 4109-0500 | Pack of 4 | 500 mL | 43 mm | 176.70 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4109-1000PK also known as 4109-1000 | Pack of 2 | 1000 mL | 53 mm | 128.70 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Includes:Polypropylene screw closures
.