Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Capacity (English) | 64 oz. |
Capacity (Metric) | 2000 mL |
Material | PETG |
No. per Case | 4 |
No. per Pack | 1 |
Shape | Erlenmeyer |
Surface Coating | None |
Autoclavable | Not Autoclavable |
Disposable | Single-use |
Graduated | Yes |
Mouth Style | Narrow |
Sterility | Sterile |
Bottom Shape | Baffled |
Closure Type | Solid, non-vented |
Closure Size | 45-430 mm |
Unit Size | Case of 4 |
Capacity (English) | 4 oz. |
Capacity (Metric) | 125 mL |
Material | PETG |
No. per Case | 24 |
No. per Pack | 1 |
Shape | Erlenmeyer |
Surface Coating | None |
Autoclavable | Not Autoclavable |
Disposable | Single-use |
Graduated | Yes |
Mouth Style | Narrow |
Sterility | Sterile |
Bottom Shape | Baffled |
Closure Type | Solid, non-vented |
Closure Size | 38-430 mm |
Unit Size | Case of 24 |
Capacity (English) | 8 oz. |
Capacity (Metric) | 250 mL |
Material | PETG |
No. per Case | 12 |
No. per Pack | 1 |
Shape | Erlenmeyer |
Surface Coating | None |
Autoclavable | Not Autoclavable |
Disposable | Single-use |
Graduated | Yes |
Mouth Style | Narrow |
Sterility | Sterile |
Bottom Shape | Baffled |
Closure Type | Solid, non-vented |
Closure Size | 38-430 mm |
Unit Size | Case of 12 |
Capacity (English) | 16 oz. |
Capacity (Metric) | 500 mL |
Material | PETG |
No. per Case | 12 |
No. per Pack | 1 |
Shape | Erlenmeyer |
Surface Coating | None |
Autoclavable | Not Autoclavable |
Disposable | Single-use |
Graduated | Yes |
Mouth Style | Narrow |
Sterility | Sterile |
Bottom Shape | Baffled |
Closure Type | Solid, non-vented |
Closure Size | 45-430 mm |
Unit Size | Case of 12 |
Capacity (English) | 32 oz. |
Capacity (Metric) | 1000 mL |
Material | PETG |
No. per Case | 6 |
No. per Pack | 1 |
Shape | Erlenmeyer |
Surface Coating | None |
Autoclavable | Not Autoclavable |
Disposable | Single-use |
Graduated | Yes |
Mouth Style | Narrow |
Sterility | Sterile |
Bottom Shape | Baffled |
Closure Type | Solid, non-vented |
Closure Size | 45-430 mm |
Unit Size | Case of 6 |
Capacity (English) | 95 oz. |
Capacity (Metric) | 2800 mL |
Material | PETG |
No. per Case | 4 |
No. per Pack | 1 |
Shape | Fernbach |
Surface Coating | None |
Autoclavable | Not Autoclavable |
Disposable | Single-use |
Graduated | Yes |
Mouth Style | Wide |
Sterility | Sterile |
Bottom Shape | Baffled |
Closure Type | Solid, non-vented |
Closure Size | 70 mm |
Unit Size | Case of 4 |
Capacity (English) | 4 oz. |
Capacity (Metric) | 125 mL |
Material | PETG |
No. per Case | 24 |
No. per Pack | 1 |
Shape | Erlenmeyer |
Surface Coating | None |
Autoclavable | Not Autoclavable |
Disposable | Single-use |
Graduated | Yes |
Mouth Style | Narrow |
Sterility | Sterile |
Bottom Shape | Baffled |
Closure Type | Vented |
Closure Size | 38-430 mm |
Unit Size | Case of 24 |
Capacity (English) | 8 oz. |
Capacity (Metric) | 250 mL |
Material | PETG |
No. per Case | 12 |
No. per Pack | 1 |
Shape | Erlenmeyer |
Surface Coating | None |
Autoclavable | Not Autoclavable |
Disposable | Single-use |
Graduated | Yes |
Mouth Style | Narrow |
Sterility | Sterile |
Bottom Shape | Baffled |
Closure Type | Vented |
Closure Size | 38-430 mm |
Unit Size | Case of 12 |
Capacity (English) | 16 oz. |
Capacity (Metric) | 500 mL |
Material | PETG |
No. per Case | 12 |
No. per Pack | 1 |
Shape | Erlenmeyer |
Surface Coating | None |
Autoclavable | Not Autoclavable |
Disposable | Single-use |
Graduated | Yes |
Mouth Style | Narrow |
Sterility | Sterile |
Bottom Shape | Baffled |
Closure Type | Vented |
Closure Size | 45-430 mm |
Unit Size | Case of 12 |
Capacity (English) | 32 oz. |
Capacity (Metric) | 1000 mL |
Material | PETG |
No. per Case | 6 |
No. per Pack | 1 |
Shape | Erlenmeyer |
Surface Coating | None |
Autoclavable | Not Autoclavable |
Disposable | Single-use |
Graduated | Yes |
Mouth Style | Narrow |
Sterility | Sterile |
Bottom Shape | Baffled |
Closure Type | Vented |
Closure Size | 45-430 mm |
Unit Size | Case of 6 |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | Closure Size | Closure Type | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
4113-2000 | Case of 4 | 2000 mL | 45-430 mm | Solid, non-vented | 99.65 Online price 132.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4113-0125 | Case of 24 | 125 mL | 38-430 mm | Solid, non-vented | 216.65 Online price 289.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4113-0250 | Case of 12 | 250 mL | 38-430 mm | Solid, non-vented | 134.65 Online price 179.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4113-0500 | Case of 12 | 500 mL | 45-430 mm | Solid, non-vented | 170.65 Online price 227.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4113-1000 | Case of 6 | 1000 mL | 45-430 mm | Solid, non-vented | 117.65 Online price 157.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4113-2800 | Case of 4 | 2800 mL | 70 mm | Solid, non-vented | 187.65 Online price 250.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4116-0125 | Case of 24 | 125 mL | 38-430 mm | Vented | 265.65 Online price 354.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4116-0250 | Case of 12 | 250 mL | 38-430 mm | Vented | 155.65 Online price 207.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4116-0500 | Case of 12 | 500 mL | 45-430 mm | Vented | 189.65 Online price 253.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4116-1000 | Case of 6 | 1000 mL | 45-430 mm | Vented | 128.65 Online price 171.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|