| 4141 | Full specifications | Each | 230 V, 50 Hz | IR Sensor | Polished Stainless Steel | 1 to 20% | Request A Quote |
Capacity (English) | 6.5 cu. ft. | Certifications/Compliance | UL, cUL, CE | Data Outputs | USB, and optional 4-20mA | Description | Single Tri-gas 184L incubator, 1-20% | Capacity (Metric) | 184 L | Chamber Material | Polished Stainless Steel | CO2 Concentration Range | 0 to 20% | CO2 Sensor Technology | IR Sensor | Lighting | LED | Material | Stainless Steel | O2 Concentration Range | 1 to 20% | Oxygen Control | 1 to 20% | Relative Humidity | <90% at 37°C | Temperature Range (Metric) | Ambient +5° to 50°C | Type | CO2 Incubator | Dimensions (D x W x H) Interior | 20.0 x 21.3 x 26.8 in. (50.8 x 54.1 x 68.1 cm) | Dimensions (L x W x H) | 25 x 26 x 39.5 in. (63.5 x 66 x 100.3 cm) | Weight (English) | 365 lb. | Electrical Requirements | 230 V, 50 Hz | Voltage | 230 V | Unit Size | Each |
|
| 4120 | Full specifications | Each | 115 V, 50/60 Hz | IR Sensor | Polished Stainless Steel | None | Request A Quote |
Capacity (English) | 6.5 cu. ft. | Certifications/Compliance | UL, cUL, CE | Data Outputs | USB, and optional 4-20mA | Description | Single 184L incubator | Capacity (Metric) | 184 L | Chamber Material | Polished Stainless Steel | CO2 Concentration Range | 0 to 20% | CO2 Sensor Technology | IR Sensor | Lighting | LED | Material | Stainless Steel | Oxygen Control | None | Relative Humidity | <90% at 37°C | Temperature Range (Metric) | Ambient +5° to 50°C | Type | CO2 Incubator | Dimensions (D x W x H) Interior | 20.0 x 21.3 x 26.8 in. (50.8 x 54.1 x 68.1 cm) | Dimensions (L x W x H) | 25 x 26 x 39.5 in. (63.5 x 66 x 100.3 cm) | Weight (English) | 365 lb. | Electrical Requirements | 115 V, 50/60 Hz | Voltage | 115 V | Unit Size | Each |
|
| 4121TS also known as 4121 | Full specifications | Each | 230 V, 50 Hz | IR Sensor | Polished Stainless Steel | None | Request A Quote |
Capacity (English) | 6.5 cu. ft. | Certifications/Compliance | UL, cUL, CE | Data Outputs | USB, and optional 4-20mA | Description | Single 184L incubator | Capacity (Metric) | 184 L | Chamber Material | Polished Stainless Steel | CO2 Concentration Range | 0 to 20% | CO2 Sensor Technology | IR Sensor | Lighting | LED | Material | Stainless Steel | Oxygen Control | None | Relative Humidity | <90% at 37°C | Temperature Range (Metric) | Ambient +5° to 50°C | Type | CO2 Incubator | Dimensions (D x W x H) Interior | 20.0 x 21.3 x 26.8 in. (50.8 x 54.1 x 68.1 cm) | Dimensions (L x W x H) | 25 x 26 x 39.5 in. (63.5 x 66 x 100.3 cm) | Weight (English) | 365 lb. | Electrical Requirements | 230 V, 50 Hz | Voltage | 230 V | Unit Size | Each |
|
| 4140TS also known as 4140 | Full specifications | Each | 115 V, 50/60 Hz | IR Sensor | Polished Stainless Steel | 1 to 20% | Request A Quote |
Capacity (English) | 6.5 cu. ft. | Certifications/Compliance | UL, cUL, CE | Data Outputs | USB, and optional 4-20mA | Description | Single Tri-gas 184L incubator, 1-20% | Capacity (Metric) | 184 L | Chamber Material | Polished Stainless Steel | CO2 Concentration Range | 0 to 20% | CO2 Sensor Technology | IR Sensor | Lighting | LED | Material | Stainless Steel | O2 Concentration Range | 1 to 20% | Oxygen Control | 1 to 20% | Relative Humidity | <90% at 37°C | Temperature Range (Metric) | Ambient +5° to 50°C | Type | CO2 Incubator | Dimensions (D x W x H) Interior | 20.0 x 21.3 x 26.8 in. (50.8 x 54.1 x 68.1 cm) | Dimensions (L x W x H) | 25 x 26 x 39.5 in. (63.5 x 66 x 100.3 cm) | Weight (English) | 365 lb. | Electrical Requirements | 115 V, 50/60 Hz | Voltage | 115 V | Unit Size | Each |
|
| 4110 | Full specifications | Each | 115 V, 50/60 Hz | TC Sensor | Polished Stainless Steel | None | Request A Quote |
Capacity (English) | 6.5 cu. ft. | Certifications/Compliance | UL, cUL, CE | Data Outputs | USB, and optional 4-20mA | Description | Single 184L incubator | Capacity (Metric) | 184 L | Chamber Material | Polished Stainless Steel | CO2 Concentration Range | 0 to 20% | CO2 Sensor Technology | TC Sensor | Lighting | LED | Material | Stainless Steel | Oxygen Control | None | Relative Humidity | <90% at 37°C | Temperature Range (Metric) | Ambient +5° to 50°C | Type | CO2 Incubator | Dimensions (D x W x H) Interior | 20.0 x 21.3 x 26.8 in. (50.8 x 54.1 x 68.1 cm) | Dimensions (L x W x H) | 25 x 26 x 39.5 in. (63.5 x 66 x 100.3 cm) | Weight (English) | 365 lb. | Electrical Requirements | 115 V, 50/60 Hz | Voltage | 115 V | Unit Size | Each |
|
| 4111TS also known as 4111 | Full specifications | Each | 230 V, 50/60 Hz | TC Sensor | Polished Stainless Steel | None | Request A Quote |
Capacity (English) | 6.5 cu. ft. | Certifications/Compliance | UL, cUL, CE | Data Outputs | USB, and optional 4-20mA | Description | Single 184L incubator | Capacity (Metric) | 184 L | Chamber Material | Polished Stainless Steel | CO2 Concentration Range | 0 to 20% | CO2 Sensor Technology | TC Sensor | Lighting | LED | Material | Stainless Steel | Oxygen Control | None | Relative Humidity | <90% at 37°C | Temperature Range (Metric) | Ambient +5° to 50°C | Type | CO2 Incubator | Dimensions (D x W x H) Interior | 20.0 x 21.3 x 26.8 in. (50.8 x 54.1 x 68.1 cm) | Dimensions (L x W x H) | 25 x 26 x 39.5 in. (63.5 x 66 x 100.3 cm) | Weight (English) | 365 lb. | Electrical Requirements | 230 V, 50/60 Hz | Voltage | 230 V | Unit Size | Each |
|
| 4130TS | Full specifications | Each | 115 V, 50/60 Hz | TC Sensor | Polished Stainless Steel | 1 to 20% | Request A Quote |
Capacity (English) | 6.5 cu. ft. | Certifications/Compliance | UL, cUL, CE | Data Outputs | USB, and optional 4-20mA | Description | Single Tri-gas 184L incubator, 1-20% | Capacity (Metric) | 184 L | Chamber Material | Polished Stainless Steel | CO2 Concentration Range | 0 to 20% | CO2 Sensor Technology | TC Sensor | Lighting | LED | Material | Stainless Steel | O2 Concentration Range | 1 to 20% | Oxygen Control | 1 to 20% | Relative Humidity | <90% at 37°C | Temperature Range (Metric) | Ambient +5° to 50°C | Type | CO2 Incubator | Dimensions (D x W x H) Interior | 20.0 x 21.3 x 26.8 in. (50.8 x 54.1 x 68.1 cm) | Dimensions (L x W x H) | 25 x 26 x 39.5 in. (63.5 x 66 x 100.3 cm) | Weight (English) | 365 lb. | Electrical Requirements | 115 V, 50/60 Hz | Voltage | 115 V | Unit Size | Each |
|
| 4131 | Full specifications | Each | 230 V, 50/60 Hz | TC Sensor | Polished Stainless Steel | 1 to 20% | Request A Quote |
Capacity (English) | 6.5 cu. ft. | Certifications/Compliance | UL, cUL, CE | Data Outputs | USB, and optional 4-20mA | Description | Single Tri-gas 184L incubator, 1-20% | Capacity (Metric) | 184 L | Chamber Material | Polished Stainless Steel | CO2 Concentration Range | 0 to 20% | CO2 Sensor Technology | TC Sensor | Lighting | LED | Material | Stainless Steel | Oxygen Control | 1 to 20% | Relative Humidity | <90% at 37°C | Temperature Range (Metric) | Ambient +5° to 50°C | Type | CO2 Incubator | Dimensions (D x W x H) Interior | 20.0 x 21.3 x 26.8 in. (50.8 x 54.1 x 68.1 cm) | Dimensions (L x W x H) | 25 x 26 x 39.5 in. (63.5 x 66 x 100.3 cm) | Weight (English) | 365 lb. | Electrical Requirements | 230 V, 50/60 Hz | Voltage | 230 V | Unit Size | Each |
|