N-Methyldiphenylamine, 97%, Thermo Scientific Chemicals
N-Methyldiphenylamine, 97%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

N-Methyldiphenylamine, 97%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
25 g
5 g
Packaging:
Glass bottle
Catalog number 414210250
Price (USD)/ Each
190.00
-
Add to cart
Quantity:
25 g
Packaging:
Glass bottle
Request bulk or custom format
Price (USD)/ Each
190.00
Add to cart
N-Methyldiphenylamine, 97%, Thermo Scientific Chemicals
Catalog number414210250
Price (USD)/ Each
190.00
-
Add to cart
Chemical Identifiers
CAS552-82-9
SpecificationsSpecification SheetSpecification Sheet
Appearance (Form)Liquid
GC>=96.0 %
Appearance (Color)Clear yellow to orange-red
Refractive index1.6215 to 1.6235 (20°C, 589 nm)
Infrared spectrumConforms
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only